Shop All Voice & Data Communication Cabinets
Electriduct
E-PRO Wall Mount Cabinets - Electriduct
Mfr # QWM-EPRO-2U
Zoro # G0119218
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2U
- Wall Mountable No, Table Top
- Format (inches) 19
Product Information
- Brand Electriduct
- MFR # QWM-EPRO-2U
- Zoro # G0119218
- Country of Origin China
- Category Voice & Data Communication Cabinets
Dimensions
Size | 2U |
Details
Wall Mountable | No, Table Top |
Format (inches) | 19 |
Description
Good looks, great price, easy access to your components and durable cold rolled steel construction are all features of our new E-PRO series Wall Mount Cabinets. Each model offers adequate ventilation as well as a removable rear and fixed height shelf. A solid door with lock allows you to secure your components.Size: 2UExterior LxWxH: 17.71 x 21-1/4 x 5.4Interior LxWxH: 16 x 19 x 4.9Load Cap: 22lbs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, L75QS Series, Very Fast Acting, 300A, Not Rated, Non-Indicating (L75QS300.X)
- KEYENCE FIBER OPTIC SENSOR UNIT OTHER SENSOR (FU-77TZ)
- MONOPRICE Ethernet Cable, Cat 6, White, 3 ft. (9821)
- POLARIS Insulated Multitap Connector, 5.62 In. L (IPLD350-5B)
- ELECTRIDUCT 1U Keyboard Tray 10.8in D (QWM-ED-KBT-1U-270D)
- ELECTRIDUCT Electriduct E-Pro VE Server Rack Enclosure Cabinets (QWM-EPRO-SC-42U-40D-A)
- ELECTRIDUCT 9U Outdoor Cabinet 600mm W x 450mm D (QWM-ED-OUTDOOR-9U-18D)
- ELECTRIDUCT E-PRO Wall Mount Cabinets - Electriduct (QWM-EPRO-6U)
- ELECTRIDUCT 12U Outdoor Cabinet 600mm W x 550mm D (QWM-ED-OUTDOOR-12U-22D)
- ELECTRIDUCT 9U Outdoor Cabinet 600mm W x 550mm D (QWM-ED-OUTDOOR-9U-22D)
- TRIPP LITE Rack Enclosure, 12U, Mid-Depth, Heavy Duty (SR12UBFFD)
- Electriduct Voice & Data Communication Cabinets