Shop All Voice & Data Communication Cabinets
Electriduct
E-PRO Wall Mount Cabinets - Electriduct
Mfr # QWM-EPRO-12U
Zoro # G0116892
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12U
- Format (inches) 19
- Wall Mountable Yes, Wall Mountable
Product Information
- Brand Electriduct
- MFR # QWM-EPRO-12U
- Zoro # G0116892
- Country of Origin China
- Category Voice & Data Communication Cabinets
Dimensions
Size | 12U |
Details
Format (inches) | 19 |
Wall Mountable | Yes, Wall Mountable |
Description
Good looks, great price, easy access to your components and durable cold rolled steel construction are all features of our new E-PRO series Wall Mount Cabinets. Each model offers adequate ventilation as well as removable panels and vertical adjustable rack rails for easy installation and maintenance. A tinted glass door with lock allows you to see and monitor your components.Size: 12UExterior LxWxH: 17.71 x 21-1/4 x 23Interior LxWxH: 16 x 19 x 22Load Cap: 80lbs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB MULTIFUNCTION 24-240V-AC 24-240V-DC TIME DELAY RELAY (CT-MFE 1SVR550029R8100)
- INTERMATIC Electronic Timer, 24 hr/7 Days, SPST (EH10)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK1000 (ABM1M-AT-M)
- ECM INDUSTRIES 20PK1614Fem Disconnect (20-153F)
- ELECTRIDUCT E-PRO Wall Mount Cabinets - Electriduct (QWM-EPRO-4U)
- ELECTRIDUCT 9U Outdoor Cabinet 600mm W x 550mm D (QWM-ED-OUTDOOR-9U-22D)
- ELECTRIDUCT Electriduct E-Pro VE Server Rack Enclosure Cabinets (QWM-EPRO-SC-42U-40D-A)
- ELECTRIDUCT E-PRO Wall Mount Cabinets - Electriduct (QWM-EPRO-2U)
- ELECTRIDUCT 1U Keyboard Tray 10.8in D (QWM-ED-KBT-1U-270D)
- ELECTRIDUCT Electriduct E-Pro 601S Network Floor Enclosure Cabinets (QWM-EPRO-NC-42U-40D-A)
- NVENT HOFFMAN Filter Fan, Plastic, 10.13" H x 10.14" L (HF1016414)
- Electriduct Voice & Data Communication Cabinets