Shop All Cooling Racks
Electriduct
E-Pro Open Frame Network Equipment Racks
Mfr # QWM-EPRO-OR-4P-29U
Zoro # G0116682
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 56"
- Depth 23.6"
- Width 23.6"
- Material SPCC Cold Rolled Steel, Powder Coated Paint
- Design 4 Post
Product Information
- Brand Electriduct
- MFR # QWM-EPRO-OR-4P-29U
- Zoro # G0116682
- Country of Origin China
- Category Cooling Racks
Dimensions
Height | 56" |
Depth | 23.6" |
Width | 23.6" |
Details
Material | SPCC Cold Rolled Steel, Powder Coated Paint |
Design | 4 Post |
Loading Capacity | Static loading |
Standard | Comply with ANSI/EIA RS-310-D, IEC60297-2, DIN41494 |
Format | 19" |
Rack Units | 29U |
Description
Our E-Pro Open Frame Racks are constructed of strong SPCC cold rolled steel that has been powder coated to prevent scratches or corrosion. This sturdy material has a loading capacity of 330lbs and complies with the following standards: ANSI/EIA RS-310-D, IEC60297-2, DIN41494:Part 1; DIN41494;Part 7. Includes casters and cage nuts/screws.
Design: 4 Post
Format 19"
Rack Units: 29U
Width: 23.6"
Depth: 23.6"
Height: 56"
Weight: 63lbs
Design: 4 Post
Format 19"
Rack Units: 29U
Width: 23.6"
Depth: 23.6"
Height: 56"
Weight: 63lbs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline, 1,200 W Rated, 1,500 W Surge, Recoil Start, 120V AC, 10 A (200915)
- UNIRISE USA 10Ft Black C13-C14 Pdu/ Server Ultra Flexible Power Cord, Svt, 10Amp, (PWRC13C1410FBLK)
- TELEMECANIQUE SENSORS Pressure Switch, 1 C/O, Detection of 1 single threshold Action (XMLA300D2S12)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 0.1A, 600V AC, Non-Indicating (KLKR.100)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-4U-N)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-16U)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-2U-N)
- ELECTRIDUCT E-Pro Open Frame Network Equipment Racks (QWM-EPRO-OR-4P-42U)
- TRIPP LITE Rack, 58U, Heavy Duty, 4-Post Open Frame (SR4POST48HD)
- TRIPP LITE WM Rack, 10U, Hinged, Low Profile, Acrylic (SRW10USG)
- TRIPP LITE Rack Fixed Shelf, 2U, 60 lb capacity, 18" (SRSHELF2P)
- Electriduct Cooling Racks