Shop All Heat Shrink Tubing
Electriduct
Dual Wall Adhesive Lined 4" Heat Shrink Kit- 85pc- BK/CL/RD
Mfr # HS-KIT-DW-CL-5PK
Zoro # G9851010
product price: $55.99
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # HS-KIT-DW-CL-5PK
- Zoro # G9851010
- Country of Origin China
- Category Heat Shrink Tubing
Description
This 3:1 dual wall heat shrink is great for sealing, insulating and protecting wire terminals, and spliced sections of wires and cords. Provides the optimum solution for applications where cables will be exposed to harsh environments and full flame retardance is preferred.
Includes 85 Pieces:
-3/32 : 30 pcs
-1/8 : 20 pcs
-3/16 : 15 pcs
-1/4 : 10 pcs
-3/8 : 5 pcs
-1/2 : 5 pcs
Color: Black, Clear, and Red
Qty: Pack of 5
Includes 85 Pieces:
-3/32 : 30 pcs
-1/8 : 20 pcs
-3/16 : 15 pcs
-1/4 : 10 pcs
-3/8 : 5 pcs
-1/2 : 5 pcs
Color: Black, Clear, and Red
Qty: Pack of 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES Wrap/Strip/Unwrap Tool, 30 AWG, Blue (WSU-30M)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI35124 (HBLI35124)
- RACO Electrical Box Cover, 1 Gang, Square, Steel, Raised (8837)
- POWERZONE Cord Dryer Indr 10/4X4Ft Black (ORD100404)
- ELECTRIDUCT ED 3/4" Heat Shrinkable Braided Sleeving- 25ft (HS2-BS-075-25)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/4" x 25FT- Blue (HS3-025-25-BL)
- ELECTRIDUCT Heat Shrink Box Kit- 4" Length 2:1 Ratio- Black (HS2-KIT-4-BK-3PK)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 2" x 25FT- Black (HS2-200-25-BK)
- ELECTRIDUCT Heat Shrink End Caps- 4" - Black (HSEC-400-BK-100PK)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 100FT- Yellow (HS3-100-100-YL)
- GARDNER BENDER Heat Shrink Tubing, 3/16-3/32", 8 ft. Roll (HST-100)
- Electriduct Heat Shrink Tubing