Shop All Extension Cords
Electriduct
Cord Connect Water-Tight Cord Lock
Mfr # PE-AG-CC-BK
Zoro # G0116628
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Quantity 1
Product Information
- Brand Electriduct
- MFR # PE-AG-CC-BK
- Zoro # G0116628
- Country of Origin United States
- Category Extension Cords
Details
Color | Black |
Quantity | 1 |
Description
The Cord Connect Cord Lock creates a waterproof strain relief seal by simply closing the cord connect around each end of the plug. Once you insert the grommet between the prongs, attach the cord, and twist the cord connect to the lock.
Works around the house, using electric pressure washers, or electrical equipment in gardens, the award winning design is an inexpensive tool that is a must have.
Plug Sizes: Less than 1.5" x 1.5"
Watertight rating: IPX1 - IPX5
Color: Black
Works around the house, using electric pressure washers, or electrical equipment in gardens, the award winning design is an inexpensive tool that is a must have.
Plug Sizes: Less than 1.5" x 1.5"
Watertight rating: IPX1 - IPX5
Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-ON 10Ft Rj-45 M/M Green Cat6A Stp Patch Cbl (ADD-10FCAT6AS-GN)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 8A, 600V AC, Indicating (FRS-R-8ID)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 2P 40A, Width: 2.16 in (8910DP42V14)
- KILLARK 1 -Gang Vertical Weatherproof Cover, 2-57/64" W, 4-41/64" H, 5 in L (1FA)
- ELECTRIDUCT Electriduct GFCI In-Line Portable Cords (GFCI-ED-IL2FT3P)
- ELECTRIDUCT Electriduct GFCI In-Line Portable Cords (GFCI-ED-IL50FT3P)
- ELECTRIDUCT Flat Plug Power Extension Cords (PE-ED-FP-4PK-BK)
- ELECTRIDUCT Electriduct GFCI In-Line Portable Cords (GFCI-ED-IL25FT3P)
- ELECTRIDUCT Flat Plug Power Extension Cords (PE-ED-FP-5PK-BK)
- ELECTRIDUCT Flat Plug Power Extension Cords (PE-ED-FP-15-BK)
- MONOPRICE Extension Cord - IEC 60320 C14 to IEC 60320 C13_ 18AWG_ 10A_ 3-Prong_ (6448)
- Electriduct Extension Cords & Power Strips