Shop All Cloth Tapes
Electriduct
Cable Path Tape 6" W x 30yds- Black
Mfr # TAPE-CP-6-BK
Zoro # G0117206
$62.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # TAPE-CP-6-BK
- Zoro # G0117206
- Country of Origin United States
- Category Cloth Tapes
Description
Made of vinyl coated cloth tape, Cable Path Tape has adhesive lined edges, tunnel-like (non-adhesive) middle allows for great ease of pull through and/or repositioning of your wires and cables as needed. Cable Path Tape is a high performance adhesive and is perfect for short or long-term projects. Width: 6" Length: 30yds Color: Black Qty: 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Rubber Bonding Sealing Compound Gasket Sealant, 7.25 oz., Blue, Temp Range -60 to 450 Degrees F (143501)
- TAPECASE Foil Tape, 2 In. x 3 Yd., Stainless Steel (15D570)
- HARDMAN Epoxy Adhesive, Double/Bubble General Purpose Series, Clear, Dual-Cartridge, 10 PK, 1:01 Mix Ratio (4005-BG10)
- STI Caulk Gun, For Container Size 11 oz (SSACG)
- 3M Cloth Tape, 1 In x 5 yd, 8.2 mil, Brown (5453)
- 3M Polyester Fabric Tape, 1/4"x54-1/2yd. (3M CN3190 0.25 X 54.5YD)
- 3M Cloth Tape, 6 x 5 yd, 6.8 mil, Light Brown (5153)
- SHURTAPE Cloth Tape, Black, Med Duty, 72mmx55m, PK16 (P- 691)
- SHURTAPE Double-Sided Cloth Tape, 48mm X 23m, PK24 (DF 642)
- TAPECASE Fiberglass Tape, 6 In x 36 yd, 5 mil, Tan (15D617)
- DUCK BRAND 04108 0.75 in. x 60 ft. Friction Tape (DU574741)
- Electriduct Cloth Tapes