Shop All Cloth Tapes
Electriduct
Cable Path Tape 4" W x 30yds- Black w/ Yellow Stripes
Mfr # TAPE-CP-4-B/Y
Zoro # G0117118
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # TAPE-CP-4-B/Y
- Zoro # G0117118
- Country of Origin United States
- Category Cloth Tapes
Description
Made of vinyl coated cloth tape, Cable Path Tape has adhesive lined edges, tunnel-like (non-adhesive) middle allows for great ease of pull through and/or repositioning of your wires and cables as needed. Cable Path Tape is a high performance adhesive and is perfect for short or long-term projects.
Width: 4"
Length: 30yds
Color: Black w/ Yellow Stripes
Qty: 1
Width: 4"
Length: 30yds
Color: Black w/ Yellow Stripes
Qty: 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Boss-FIREBLOCK GUN FOAM 24OZ, PK 12 (FBB81220)
- SCOTCH Painters Tape 1.88"X60Yd (2090-48NC)
- BROTHER Tape, LaBluel, Acid Free (TZEAF231)
- ADTECH Glue Gun, 12 in L, 120V, 300 W, 7 lb/hr (4300)
- ELECTRIDUCT Cable Path Tape 6" W x 30yds- Black (TAPE-CP-6-BK)
- 3M Foil/Glass Cloth Tape, 1.89" x 36 yd. (363)
- TAPECASE PTFE Fabric Tape, Black, 1-1/2"x5yd. (1.5-5-SG56-05)
- SHURTAPE Dbl Coated Cloth Tape, Blue, 48mmX33M (DF 545)
- TAPECASE Fiberglass Tape, 1-1/2 x 36 yd, 5 mil, Tan (15D385)
- TAPECASE Fiberglass Tape, 1/2 In x 36 yd, 7 mil, Tan (15D317)
- TAPECASE Fiberglass Tape, 3 In x 36 yd, 5 mil, Tan (15D450)
- Electriduct Cloth Tapes