Shop All Soldering Tools
Electriduct
Bench Mount Electric Hot Knife Rope Cutter Set- 45 Watt
Mfr # TL-TORCH-BMHK-HZ10
Zoro # G0407033
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # TL-TORCH-BMHK-HZ10
- Zoro # G0407033
- Country of Origin China
- Category Soldering Tools
Description
The 45Watt hot knife quickly heats up and is stable for long continuous use for cutting Nylon, PET, PP materials.
Since this hot knife is meant to be mounted, this leaves your hands free for efficient and safe use versus the handheld hot knives.
Voltage: AC 110-120V
Power: 45W
Temp of Blade: 0-650°C
Power Cord Length: Approx 9 Feet
Size Dimensions: Approx 4.5" x 4.85" x 4.2"
Bench mount Hot Knife Set Includes: (1)Heater, (1) 2" Blade, (1)Allen Wrench, (1)Cleaning Brush
Since this hot knife is meant to be mounted, this leaves your hands free for efficient and safe use versus the handheld hot knives.
Voltage: AC 110-120V
Power: 45W
Temp of Blade: 0-650°C
Power Cord Length: Approx 9 Feet
Size Dimensions: Approx 4.5" x 4.85" x 4.2"
Bench mount Hot Knife Set Includes: (1)Heater, (1) 2" Blade, (1)Allen Wrench, (1)Cleaning Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Welding Helmet Parts Kit HSL-100 HaloX (24550)
- PARKER TORCHOLOGY Bernard Style Contact Tip, .045" Elliptical (P7490)
- PARKER TORCHOLOGY Tweco Style MIG Gun, 400A, .035" to .045" Liner, 15', Lincoln Connection with Side Gas Hose (P4-15L)
- POWERWELD Machine Adaptor (DA-5095)
- ELECTRIDUCT Electronic 24 pc. Master Tool Kit (TL-ZS-EMK-967)
- ELECTRIDUCT Electronic 18 pc. Master Tool Kit (TL-ZS-EMK-906)
- ELECTRIDUCT Foam Cutting Tool 250W Sleeving and Rope Cutter and 10" Blade (TL-TORCH-FCT-HS25-250W)
- ELECTRIDUCT Replacement Blade for HHHK-HS18 / HHHK-HS68 Hand Held Hot Knife (TL-TORCH-BLADE-HP104)
- ELECTRIDUCT Electronic 22 pc. Master Tool Kit (TL-ZS-EMK-902)
- ELECTRIDUCT Replacement Blade for FCT-HS25 Foam Cutter (TL-TORCH-BLADE-HP115)
- PROSKIT Desoldering Pump (DP-366P)
- Electriduct Soldering Tools