Shop All Cable Protectors
Electriduct
Anti-Skid Parking Mat with Adhesive Back- Gray, PK 6
Mfr # SB-ED-PM-GY-6PK
Zoro # G9918095
original price:
$156.99
19% off
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Electriduct
- MFR # SB-ED-PM-GY-6PK
- Zoro # G9918095
- Country of Origin China
- Category Cable Protectors
Description
Our Parking Mat Guide helps to prevent any vehicle mishaps will parking in your garage. Set the distance, use the adhesive backing to secure in place and safely park your vehicle every time. The strong plastic material with diamond tread is durable and provides additional traction when your vehicle is driving onto the mat. Only one mat is needed, but 2 is best to support various vehicle speeds and weights. Pack of 6.
Length: 20.75"
Width: 10"
Height: 2.12"
Small Bump Height: 1"
Color: Gray
Length: 20.75"
Width: 10"
Height: 2.12"
Small Bump Height: 1"
Color: Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 0259F00008P Assy, Wire (0259F00008)
- LEVITON Hinged Plug 15A White (3W101-0WH)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 200' Length - Black (HS363-S200-BLACK)
- FLEX-STRUT End Cap Type A For FS-500 Channel (FS-5935 E/G)
- ELECTRIDUCT Wire Guard, Black, PVC, 25 ft L, 1 7/8" W (SR-WG-200-5-5PK-Bk)
- ELECTRIDUCT Home and Office Small Drop Over Acc.- Right Turn (Yellow) (DO-ED-SM-T-RT-SY)
- ELECTRIDUCT Small Plastic Cord Cover- 15FT- Safety Yellow (CC-PL-SM-15-SY)
- ELECTRIDUCT SafCord Cord Cover 3" x 12ft- Taupe (CC-SC-3-12-TP)
- ELECTRIDUCT SafCord Cord Cover 4" x 12ft- Taupe (CC-SC-4-12-TP)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 10ft- Black (WL-SW-HD-100-10-BK)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell FloorTrak 4 FT4BK5 Floor Cable Cover - Cable Duct - Black - 1 Pack (FT4BK5)
- Electriduct Cable Protectors