Shop All Heat Shrink Tubing
Electriduct
6:1 Heavy Wall Adhesive Lined Heat Shrinkable Tubing
Mfr # HS6-ED-275-4-BK
Zoro # G9828489
product price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recovered ID 0.46"
- Stick Length 4 Feet
- Pre-shrink Nominal ID 2.75"
- Quantity 1pc
Product Information
- Brand Electriduct
- MFR # HS6-ED-275-4-BK
- Zoro # G9828489
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Stick Length | 4 Feet |
Details
Recovered ID | 0.46" |
Pre-shrink Nominal ID | 2.75" |
Quantity | 1pc |
Description
Although very flexible in its nominal state, the 6 to 1 Heat Shrink Tubing after full recovery, is stiff and tough like a rock. Use this heat shrink to not only hold your connection, but to protect it from abrasions. Designed with an adhesive lined inside, air and water tight seals are a sure thing when using this high ratio heat shrinking tube.
Diameter: 2.75"
Length: 4ft
Diameter: 2.75"
Length: 4ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Load Center, MC, 24 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (MC2442B1200ESV)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S210001S00)
- SQUARE D Thermal Unit, 5.86 to 6.41A (A8.38)
- SCHNEIDER ELECTRIC Surge Arrester Cartridge, 240 V, 1.77 in L (M9LC275)
- ELECTRIDUCT Heat Shrink End Caps- 4" - Black (HSEC-400-BK-10PK)
- ELECTRIDUCT Dual Wall Adhesive Lined 4" Heat Shrink Kit- 85pc- BK/CL/RD (HS-KIT-DW-CL-5PK)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/16" x 100FT- Green (HS3-0188-100-GN)
- ELECTRIDUCT Heat Shrink End Caps- 1/2" - Black (HSEC-050-BK-10PK)
- ELECTRIDUCT 6:1 Heavy Wall Adhesive Lined Heat Shrinkable Tubing (HS6-ED-200-4-BK)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 3/4" x 50FT- Black (HS2-075-50-BK)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Orange (HS363-S100-ORANGE)
- Electriduct Heat Shrink Tubing