Shop All Hydraulic Hose Sleeves
Electriduct
40mm Heat Shielding Aluminum Foil Corrugated Conduit, 10FT, Silver
Mfr # WL-J-AFW-150-10-SV
Zoro # G909731590
product price: $64.15
/ea
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Silver
Product Information
- Brand Electriduct
- MFR # WL-J-AFW-150-10-SV
- Zoro # G909731590
- Country of Origin China
- Category Hydraulic Hose Sleeves
Dimensions
Length | 10 ft |
Details
Material | Aluminum |
Nominal Sleeve I.D. | 40mm |
Finish | Silver |
Item | Corrugated Conduit |
Description
40mm Heat Shielding Aluminum Foil Corrugated Conduit, 10FT, Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Shell Needle Roller Bearing, Inch - Closed end, #BAM810 (BAM810)
- FESTO Compact Cylinder ADVUL-40-25-P-A (ADVUL-40-25-P-A)
- SKF Shaft Seal, 1-3/8 x 2-25/64 x 5/16", CRWA1, NBR (13739)
- MITSUBOSHI Maxstar Wedge V-Belt 3V Type, 3/8" x 56" (3V560)
- ELECTRIDUCT 20mm Heat Shielding Aluminum Foil Corrugated Conduit, 5FT, Silver (WL-J-AFW-075-5-SV)
- ELECTRIDUCT 9mm Heat Shielding Aluminum Foil Corrugated Conduit, 10FT, Silver (WL-J-AFW-0375-10-SV)
- ELECTRIDUCT 1/2in Spring Guard Steel Flexible Hose Protector, 13mm, 25 Feet (WL-J-SG-050-25)
- ELECTRIDUCT 3/8in Spring Guard Steel Flexible Hose Protector, 10mm, 10 Feet (WL-J-SG-0375-10)
- ELECTRIDUCT 3/4in Spring Guard Steel Flexible Hose Protector, 21mm, 10 Feet (WL-J-SG-075-10)
- ELECTRIDUCT 1.6in Spring Guard Steel Flexible Hose Protector, 41mm, 25 Feet (WL-J-SG-150-25)
- TOMPKINS Nylon Hose Sleeve2.25" ID NYLON SLEEVE-100' (NHS-225-100 FT)
- Electriduct Hydraulic Hose Sleeves