Shop All Hydraulic Hose Sleeves
Electriduct
3/8in Spring Guard Steel Flexible Hose Protector, 10mm, 10 Feet
Mfr # WL-J-SG-0375-10
Zoro # G809731577
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
Product Information
- Brand Electriduct
- MFR # WL-J-SG-0375-10
- Zoro # G809731577
- Country of Origin China
- Category Hydraulic Hose Sleeves
Dimensions
Length | 10 ft |
Details
Material | Steel |
Nominal Sleeve I.D. | 10mm |
Item | Flexible Hose Protector |
Description
3/8in Spring Guard Steel Flexible Hose Protector, 10mm, 10 Feet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Bearings, 6.00mm Bore Dia., 5.00mm W (R1560 ZZ SRL)
- ENERPAC FZ1616, High Pressure Fitting, Street Elbow, 10,000 psi, Connection 3/8" NPTF Male to 3/8" NPTF Male (FZ1616)
- SURTEK Stainless Steel Hose Clamp 3-9/16" to 4-1/2" (137717)
- TERRE PRODUCTS V-Groove Drive Pulley - 5'' Dia. - 3/4'' Bore - Steel (250034)
- ELECTRIDUCT 1.6in Spring Guard Steel Flexible Hose Protector, 41mm, 25 Feet (WL-J-SG-150-25)
- ELECTRIDUCT 1.22in Spring Guard Steel Flexible Hose Protector, 31mm, 25 Feet (WL-J-SG-125-25)
- ELECTRIDUCT 1/2in Spring Guard Steel Flexible Hose Protector, 13mm, 10 Feet (WL-J-SG-050-10)
- ELECTRIDUCT 40mm Heat Shielding Aluminum Foil Corrugated Conduit, 10FT, Silver (WL-J-AFW-150-10-SV)
- ELECTRIDUCT 1/2in Spring Guard Steel Flexible Hose Protector, 13mm, 25 Feet (WL-J-SG-050-25)
- ELECTRIDUCT 1.6in Spring Guard Steel Flexible Hose Protector, 41mm, 10 Feet (WL-J-SG-150-10)
- AEROQUIP Protective Sleeve, 100 Ft., 2.09 in. (FF90754-209-100)
- Electriduct Hydraulic Hose Sleeves