Shop All Hydraulic Hose Sleeves
Electriduct
3/4in Spring Guard Steel Flexible Hose Protector, 21mm, 25 Feet
Mfr # WL-J-SG-075-25
Zoro # G009731575
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
Product Information
- Brand Electriduct
- MFR # WL-J-SG-075-25
- Zoro # G009731575
- Country of Origin China
- Category Hydraulic Hose Sleeves
Dimensions
Length | 25 ft |
Details
Material | Steel |
Nominal Sleeve I.D. | 21mm |
Item | Flexible Hose Protector |
Description
3/4in Spring Guard Steel Flexible Hose Protector, 21mm, 25 Feet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS 1 gal., Jug, Lubricants (02128)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.75 in OD (AK3958)
- WEG 3-Phase General Purpose Motor, 0.75 HP, 56 Frame, 208-230/460V AC Voltage, 1800 Nameplate RPM (.7518ES3E56-S)
- TSUBAKI Chain Link, Single Strand, #120 (120 CONNECTING LINK)
- ELECTRIDUCT 40mm Heat Shielding Aluminum Foil Corrugated Conduit, 10FT, Silver (WL-J-AFW-150-10-SV)
- ELECTRIDUCT 1/2in Spring Guard Steel Flexible Hose Protector, 13mm, 10 Feet (WL-J-SG-050-10)
- ELECTRIDUCT 3/4in Spring Guard Steel Flexible Hose Protector, 21mm, 10 Feet (WL-J-SG-075-10)
- ELECTRIDUCT 3/8in Spring Guard Steel Flexible Hose Protector, 10mm, 10 Feet (WL-J-SG-0375-10)
- ELECTRIDUCT 1.22in Spring Guard Steel Flexible Hose Protector, 31mm, 25 Feet (WL-J-SG-125-25)
- ELECTRIDUCT 9mm Heat Shielding Aluminum Foil Corrugated Conduit, 10FT, Silver (WL-J-AFW-0375-10-SV)
- KABLE KONTROL Cyclone® Hydraulic Hose Spiral Wrap - 1" Inside Dia - Heavy Duty HDPE - 66' Length Per Box - Black (HGPW-32-66-BK)
- Electriduct Hydraulic Hose Sleeves