Shop All Heat Shrink Tubing
Electriduct
2:1 Heat Shrinkable Braided Sleeving
Mfr # HS2-BS-025-25
Zoro # G9811530
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Quantity(feet) 25
- Nominal Size(inch) 1/4
Product Information
- Brand Electriduct
- MFR # HS2-BS-025-25
- Zoro # G9811530
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Nominal Size(inch) | 1/4 |
Details
Quantity(feet) | 25 |
Description
Using a combination of polyester multifilament and special modified polyolefin filament, this takes the two best qualities to create a product that will keeping cable bundles tight, protect from abrasion, and suppress noise. Easily installed over irregular shaped cables and connectors.
Operating Range: -40°C to 125°C
Min. Shrink Temp.: 80°C
Min Fully Recovery Temp: 120°C
Flammability: Self-extinguishing
Shrink Ratio: 2:1
Diameter: 1/4"
Length: 25ft
Operating Range: -40°C to 125°C
Min. Shrink Temp.: 80°C
Min Fully Recovery Temp: 120°C
Flammability: Self-extinguishing
Shrink Ratio: 2:1
Diameter: 1/4"
Length: 25ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Black (XB4BA25)
- PANDUIT Faceplate, 1 Port, Classic, Iw (CFP1IW)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., 90 deg, Gray (NHC1043CR)
- MONOPRICE Premium Cable Management, 2.1in.Hx4.1in.W (7308)
- ELECTRIDUCT Heat Shrink End Caps- 5" - Black (HSEC-500-BK-10PK)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1/4" x 50FT- Blue (HS2-025-50-BL)
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-14-BL-10)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/16" x 25FT- Black (HS3-0188-25-BK)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/4" x 25FT- Black (HS3-075-25-BK)
- ELECTRIDUCT UV Rated Heat Shrink End Caps- 1"- Red (HSEC-100-UV-RD-10PK)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1-1/2" Inside Diameter - 4' Long Stick - White (HS385-WH)
- Electriduct Heat Shrink Tubing