Shop All Hydraulic Hose Sleeves
Electriduct
1.6in Spring Guard Steel Flexible Hose Protector, 41mm, 25 Feet
Mfr # WL-J-SG-150-25
Zoro # G109731581
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
Product Information
- Brand Electriduct
- MFR # WL-J-SG-150-25
- Zoro # G109731581
- Country of Origin China
- Category Hydraulic Hose Sleeves
Dimensions
Length | 25 ft |
Details
Material | Steel |
Nominal Sleeve I.D. | 41mm |
Item | Flexible Hose Protector |
Description
1.6in Spring Guard Steel Flexible Hose Protector, 41mm, 25 Feet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 1/8 In, NPT x Tube (AS2201FG-N01-01SA)
- MI-T-M Bolt, M8 1.25 x 20mm (27-9524)
- INGERSOLL-RAND Rotor Blades, 7PK (IR2850-A42-7)
- ZORO SELECT B62 Outside65.0 Pitch63.8 (42W422)
- ELECTRIDUCT 3/4in Spring Guard Steel Flexible Hose Protector, 21mm, 10 Feet (WL-J-SG-075-10)
- ELECTRIDUCT 1.6in Spring Guard Steel Flexible Hose Protector, 41mm, 10 Feet (WL-J-SG-150-10)
- ELECTRIDUCT 1/2in Spring Guard Steel Flexible Hose Protector, 13mm, 25 Feet (WL-J-SG-050-25)
- ELECTRIDUCT 40mm Heat Shielding Aluminum Foil Corrugated Conduit, 10FT, Silver (WL-J-AFW-150-10-SV)
- ELECTRIDUCT 3/8in Spring Guard Steel Flexible Hose Protector, 10mm, 10 Feet (WL-J-SG-0375-10)
- ELECTRIDUCT 1.22in Spring Guard Steel Flexible Hose Protector, 31mm, 25 Feet (WL-J-SG-125-25)
- AEROQUIP Protective Sleeve, Nylon Abrasive, .71 (FC425-12X25)
- Electriduct Hydraulic Hose Sleeves