Shop All Cable Ties
Electriduct
1/2" W, Black Hook and Loop Fastener
Mfr # CT-VW-FR-C-75-BK
Zoro # G9918165
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 1/2"
Product Information
- Brand Electriduct
- MFR # CT-VW-FR-C-75-BK
- Zoro # G9918165
- Country of Origin China
- Category Cable Ties
Dimensions
Width | 1/2" |
Details
Color | Black |
Item | Hook and Loop Fastener |
Description
Made of polyethylene hooks and nylon loops, these flame retardant Hook and Loop fasteners can be opened and closed thousands of times and are easily refastened. The hook loop cable ties are used for an array of jobs found everywhere wires, cable and cords run. The continuous roll allows you to use as much or as little of the tie that you need.Qty: 75ftWidth: 1/2" Color: Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White (TSM10-1LW)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 300' Length - Yellow (WL905BSP-YELLOW)
- AIMS POWER Power Inverter, Pure Sine Wave, 2,400 W Peak, 1,200 W Continuous (PWRIX120012SUL)
- KILLARK Electrical Box, 18 cu in, FSX Device Box, 1 Gang, Malleable Iron, Rectangular (FSX-2M)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 100pcs- Red (CT-VW-100-RD)
- ELECTRIDUCT Nylon Cable Ties- 4" x 500pcs- Multi Color (CT-04-18-500-MIX)
- ELECTRIDUCT Adhesive Backed Mounting Bases- 3/4" x 50 Pieces- White (CT-ED-ABM-075-50-WT)
- ELECTRIDUCT Low Profile In-Line Cable Ties - Electriduct (CT-ED-V-LP-10-100-BK)
- ELECTRIDUCT Nylon Cable Ties- 8" x 500pcs- Clear (CT-08-40-500-CL)
- ELECTRIDUCT Hook and Loop Wrap 18" Cable Ties- 25pcs- Black (CT-VW-18-25-BK)
- PANDUIT Cable Tie, 4"L, Nylon, White, PK100 (SST1M-C)
- Electriduct Cable Ties