Shop All Barbed Tube Fittings
Eldon James
Y Connector, 1/8 In, PVC, PK10
Mfr # Y0-2NK
Zoro # G1086924
original price:
$11.09
5% off
new price: $10.49
/pk 5, $2.10/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material PVDF
- Specific Fitting Shape Wye
- Barb Size 1/8 in
- Fitting Connection Type Barbed
- Color Natural
Product Information
- Brand Eldon James
- MFR # Y0-2NK
- Zoro # G1086924
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/8 in |
Fitting Side C Tube Inner Diameter | 1/8 in |
Fitting Side B Tube Inner Diameter | 1/8 in |
Fitting Side A Tube Inner Diameter | 1/8 in |
Description
Y Connector, Specific Fitting Shape Wye, Application Acids, Chemicals, Deio Water, Solvents, Barb Style Single Barb, Fitting Material PVDF, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/8 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/8 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1/8 in, Maximum Operating Pressure 260 psi @ 70 Degrees F, Maximum Operating Temperature 226 Degrees F, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Double Post Toilet Tissue Holder in Oil Rubbed Bronze (36-28/10B)
- READING TUBE COPPER UTY 1/4""X50' (6363804859806)
- DELTA Faucet, Shower Head Showering Component Faucet, White (75564CWH)
- ELDON JAMES 1/2" Barbed Tee PK 10 (T0-8WP)
- ELDON JAMES Tee, 1 In, Barbed, PVDF, PK5 (T0-16NK)
- ELDON JAMES Straight Coupler, 1/2 In, Barbed, PVC, PK5 (C0-8NK)
- ELDON JAMES 5/8" Barbed x 1/2" MNPT Male Adapter PK 10 (A8-10WP)
- ELDON JAMES Tee, Thread To Barb, Poly, 3/8 In NPT, PK10 (T6-6HDPE)
- ELDON JAMES 1/2" Barbed 316L SS Wye Connector Sch 10 (YO-8SS)
- ELDON JAMES Elbow, Thread To Barb, Poly, 1/2 In, PK10 (L8-6HDPE)
- ELDON JAMES Adapter, Thread To Barb, Poly, 3/8 In, PK10 (A6-8HDPE)
- Eldon James Tube Fittings