Shop All Barbed Tube Fittings
Eldon James
Y Connector, 1/4 In, PVC, PK5
Mfr # Y0-4NK
Zoro # G0893033
original price:
$20.69
22% off
new price: $15.99
/pk 5, $3.20/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material PVC
- Specific Fitting Shape Wye
- Barb Size 1/4 in
- Fitting Connection Type Barbed
- Standards RoHS
Product Information
- Brand Eldon James
- MFR # Y0-4NK
- Zoro # G0893033
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/4 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
Fitting Side B Tube Inner Diameter | 1/4 in |
Fitting Side C Tube Inner Diameter | 1/4 in |
Description
Y Connector, Specific Fitting Shape Wye, Application Acids, Chemicals, Deio Water, Solvents, Barb Style Single Barb, Fitting Material PVDF, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/4 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1/4 in, Maximum Operating Pressure 260 psi @ 70 Degrees F, Maximum Operating Temperature 226 Degrees F, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Duostrainer(R) Sink Strainer With Tailpiece (8801-SN)
- JAY R. SMITH MANUFACTURING 6-1/2 " Nickel Bronze Cleanouts (4810-06)
- VALTERRA Gate Valve, Class 125, 4 In., Slip (6401GR)
- KOHLER Minimal 24" Towel Bar (26568-CP)
- ELDON JAMES 1/2" Barbed Tee PK 10 (T0-8WP)
- ELDON JAMES Y Connector, 3/16 In, Barbed, HDPE, PK10 (Y0-3HDPE)
- ELDON JAMES 3/8" Barbed x 1/2" MNPT Tee PK 10 (T8-6WP)
- ELDON JAMES Elbow, Threaded, Nylon, 1/4 In NPT, PK10 (L4-3BN)
- ELDON JAMES 3/4" Barbed 90 Degree Elbow PK 10 (L0-12WP)
- ELDON JAMES Reducing Coupler, 1/4 x 3/16In, Nylon, PK10 (C4-3BN)
- ELDON JAMES 3/16" Barbed x 1/8" MNPT 90 Degree Elbow PK 10 (L2-3WP)
- Eldon James Barbed Tube Fittings