Shop All PEX Tubing
Eldon James
Tubing, 3/16In IDx5/16 OD, 100 Ft, Natural
Mfr # CFX3-5N
Zoro # G0599584
original price:
$89.99
20% off
new price: $71.89
/ea
$71.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyethylene
- Material Polyethylene
- Inside Dia. 3/16 in
- Outside Dia. 5/16 in
- Wall Thickness 0.06 in
Product Information
- Brand Eldon James
- MFR # CFX3-5N
- Zoro # G0599584
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Dia. | 3/16 in |
Outside Dia. | 5/16 in |
Tube Length | 100 ft |
Tube Bend Radius | 1/2 in |
Inside Diameter | 3/16 in |
Bend Radius | 1/2 in |
Overall Length | 100 ft |
Outside Diameter | 5/16 in |
Description
Tubing, Application Bioprocess, Medical, Water, Color White, Hardness Shore A 86, Inside Diameter 3/16 in, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Flexelene, Maximum Operating Pressure 96 psi @ 70 Degrees F, Maximum Operating Temperature 170 Degrees F, Outside Diameter 5/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Impact Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MANUFACTURING Over Size Wall Flange Kit (4-Piece) (RK-OSF)
- ZSI 2HoleCushionedClampTubeS1/4In, L1 53/64In (004M007)
- K&S PRECISION METALS Tube Round Brass 12X7/32 (8130)
- DIXON 3500 Nipple, 3/4 x 1 In, MNPT x Hose Shank, Steel, Zinc Plated, Domestic (3516)
- ELDON JAMES Thermoplastic Tubing (FXAG4-6X10)
- ELDON JAMES Tubing, 3/16In IDx5/16 In OD, 100 Ft, Black (CFX3-5X)
- ELDON JAMES Thermoplastic Tubing (FLXC2-3-10)
- ELDON JAMES Thermoplastic Tubing (CFX4-6NX25)
- ELDON JAMES Thermoplastic Tubing (FLXC.5-1.5-25)
- ELDON JAMES Thermoplastic Tubing (KFLEX3-5)
- ELDON JAMES Tubing, 5/32In IDx1/4 In OD, 100 Ft, Black (CFX170-4X)
- Eldon James Tubing