Shop All PEX Tubing
Eldon James
Thermoplastic Tubing
Mfr # EJP4-7-5FT
Zoro # G006134782
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EJPrene
- Wall Thickness 0.09 in
- Application Chemical
- Color White
- Standards ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
Product Information
- Brand Eldon James
- MFR # EJP4-7-5FT
- Zoro # G006134782
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 1/4 in |
Outside Diameter Tolerance | +/- .005 |
Overall Length | 5 ft |
Outside Diameter | 7/16 in |
Description
Tubing, Application Chemical, Color White, Food Application Food and Beverage, Hardness Shore A 70, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material EJPrene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 275 Degrees F, Outside Diameter 7/16 in, Overall Length 5 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Gamma Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Trip Lever Lh Chrm (40CH-P-10)
- VIEGA Viega ProPress coupling With stop, 2" x 2" (85292)
- DANIEL KRAUS Kraus KPF-1610SS 18 in. Commercial Kitchen Faucet with Dual Function Pull Down Sprayhead in Stainless Steel (KPF-1610SS)
- ASCO RedHat Solenoid Valve Coil, 480VAC, 60 Hz, 6.1W (238210-088-D*)
- ELDON JAMES Tubing, Bioprocess, Natural, KFlex (KFLEX2-4)
- ELDON JAMES Thermoplastic Tubing (FLXC2-4-10)
- ELDON JAMES Tubing, Beverage, Light Blue, Polyethylene (FXAG2-4X50)
- ELDON JAMES Thermoplastic Tubing (FXAG2-4X10)
- ELDON JAMES Tubing, Bioprocess, Natural, KFlex (KFLEX4-6)
- ELDON JAMES Tubing, 3/16In IDx5/16 OD, 100 Ft, Natural (CFX3-5N)
- ZORO SELECT Pipe, Plastic, 3/4 In (SIDR-15-100-12)
- Eldon James PEX Tubing