Shop All PEX Tubing
Eldon James
Thermoplastic Tubing
Mfr # CFX4-6NX50
Zoro # G406134351
product price: $53.89
/ea
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Wall Thickness 0.06 in
- Standards ISO 10993-5, REACH Compliant, RoHS Compliant, USP Class VI Compliant
- Application Beverage, Bioprocess, Medical
- Color White
Product Information
- Brand Eldon James
- MFR # CFX4-6NX50
- Zoro # G406134351
- Country of Origin United States
- Category PEX Tubing
Dimensions
Overall Length | 50 ft |
Outside Diameter Tolerance | +/- .005 |
Inside Diameter | 1/4 in |
Outside Diameter | 3/8 in |
Description
Tubing, Application Beverage, Bioprocess, Medical, Color White, Food Application Food and Beverage, Hardness Shore A 70, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Temperature 170 Degrees F, Outside Diameter 3/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties UV Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Highline Classic Pressure Lite 1.6 (4645-96)
- PRIMELINE TOOLS Tub Enclosure Roller and Bracket, 3/4 in. Diameter, Extruded Aluminum (2 Pack) (MP6013)
- MOEN Spot Resist Stainless (S3955SRS)
- KROWNE Krowne 16196 Single Hole Deck Mount Electronic Senosor Operated Faucet, ADA Compliant (16-196)
- ELDON JAMES Tubing, 5/32In IDx1/4 In OD, 100 Ft, Nat (CFX170-4N)
- ELDON JAMES Tubing, Bioprocess, Natural, KFlex (KFLEX1-2)
- ELDON JAMES Thermoplastic Tubing (EJP8-12-50)
- ELDON JAMES Thermoplastic Tubing (FXAG2-4X10)
- ELDON JAMES Thermoplastic Tubing (FLXC2-4-10)
- ELDON JAMES Tubing, 5/32In IDx1/4 In OD, 100 Ft, Black (CFX170-4X)
- ZORO SELECT Tubing, 3/4 In OD, 100 Ft L, Natural (HDPE34X.600ANA)
- Eldon James PEX Tubing