Shop All Barbed Tube Fittings
Eldon James
Tee, Thread To Barb, PVDC, 1/4 In, PK5
Mfr # T4-4NK
Zoro # G0702222
product price: $16.99
/pk 5, $3.40/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material PV DC
- Specific Fitting Shape Adapter Tee
- Barb Size 1/4 in
- Fitting Connection Type Barbed x Barbed x MNPT
- Pipe Size - Pipe Fitting 1/4 in
Product Information
- Brand Eldon James
- MFR # T4-4NK
- Zoro # G0702222
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Fitting Side B Tube Inner Diameter | 1/4 in |
For Tube Inside Diameter | 1/4 in |
Hex Size | 283/500 in |
Fitting Side C Tube Inner Diameter | 1/4 in |
Fitting Side A Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
Pipe Size | 1/4 in |
Fitting Side C Pipe Size | 1/4 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
Description
Male Tee, Specific Fitting Shape Adapter Tee, Application Acids, Chemicals, Deio Water, Solvents, Barb Style Single Barb, Fitting Material PVDF, Fitting Side A Connection Type Barbed, Fitting Side A Pipe Size 1/4 in, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/4 in, Fitting Side C Connection Type MNPT, Fitting Side C Pipe Size 1/4 in, Fitting Side C Tube Inner Diameter 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Fill Valve Assembly (1007488)
- JONES STEPHENS ½" Crimp PEX (F1807) Stub Out Elbow W/ Square Mnt Flange, 3-1/2" x 8" (S72011)
- PARKER 3/8" x 1/2" Compression SS Male 90 Degree Elbow (6-8 CBU-SS)
- JAY R. SMITH MANUFACTURING Nipple, 4" x 8-1/4" (0100N08P)
- ELDON JAMES Straight Coupler, 1/8In, Barbed, Nylon, PK10 (C0-2BN)
- ELDON JAMES Adapter, Thread To Barb, Poly, 3/4 In, PK10 (A12-6HDPE)
- ELDON JAMES Tee, Thread To Barb, Nylon, 1/2 In, PK10 (T8-8BN)
- ELDON JAMES Reducing Coupler, 3/8 x 1/4 In, Nylon, PK10 (C6-4BN)
- ELDON JAMES Elbow, 90 Deg, 1/2 In, HDPE, PK10 (L0-8HDPE)
- ELDON JAMES Adapter, Thread To Barb, PVDF, 1 In, PK5 (A16-16NK)
- PARKER 0.17" Barb x 1/4" MNPT Brass Connector (28-4-2)
- Eldon James Barbed Tube Fittings