Shop All Barbed Tube Fittings
Eldon James
Tee, Thread To Barb, Poly, 1 In NPT, PK10
Mfr # T16-16HDPE
Zoro # G1545485
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material HDPE
- Specific Fitting Shape Adapter Tee
- Barb Size 1 in
- Fitting Connection Type Barbed x Barbed x MNPT
- Pipe Size - Pipe Fitting 1 in
Product Information
- Brand Eldon James
- MFR # T16-16HDPE
- Zoro # G1545485
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1 in |
Pipe Size - Pipe Fitting | 1 in |
Pipe Size (Fittings) | 1" |
Fitting Side C Tube Inner Diameter | 1 in |
Fitting Side B Tube Inner Diameter | 1 in |
Fitting Side A Pipe Size | 1 in |
Fitting Side A Tube Inner Diameter | 1 in |
Fitting Side C Pipe Size | 1 in |
Description
Male Tee, Specific Fitting Shape Adapter Tee, Application Air, Chemicals, Gases, Non-Potable Water, Barb Style Single Barb, Fitting Material HDPE, Fitting Side A Connection Type Barbed, Fitting Side A Pipe Size 1 in, Fitting Side A Tube Inner Diameter 1 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1 in, Fitting Side C Connection Type MNPT, Fitting Side C Pipe Size 1 in, Fitting Side C Tube Inner Diameter 1 in, Maximum Operating Pressure 260 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Valve, 1" Pipe Sz, Bronze, 5-7/8"L, Standard (1-70XLDUC)
- AMERICAN STANDARD DUAL CNTROL VALVE PLSTIC (A954120-0070A/H)
- STEEL & OBRIEN 2-1/2" Tri-Clamp x Sch 10 Pipe Weld - 1-1/8" Long 304SS (19MPX-2.5-304)
- JONES STEPHENS Brushed Bronze 3/8 in. x 20 in. Lavatory Supply and 3/8 in. x 5/8 in. Straight Stop Kit (S1035BB)
- ELDON JAMES 1/16" Barbed Coupling PK 10 (C0-1WP)
- ELDON JAMES Tee, Thread To Barb, Nylon, 3/8 In, PK10 (T6-6BN)
- ELDON JAMES Reducing Coupler, 5/8 x 1/2 In, Nylon, PK10 (C10-8BN)
- ELDON JAMES 5/8" Barbed 90 Degree Elbow PK 10 (L0-10WP)
- ELDON JAMES Tee, 1/8 In, Barbed, HDPE, PK10 (T0-2HDPE)
- ELDON JAMES Tee, 1/4 In, Barbed, PVC, PK5 (T0-4NK)
- ANDERSON Green Leaf Nylon 3/4 in. D X 3/4 in. D Adapter 1 each (CBA3434BG1)
- Eldon James Tube Fittings