Shop All Barbed Tube Fittings
Eldon James
Tee, Thread To Barb, Nylon, 1/2 In, PK10
Mfr # T8-8BN
Zoro # G2803857
product price: $9.19
/pk 10, $0.92/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Tee
- Barb Size 1/2 in
- Fitting Connection Type Barbed x Barbed x MNPT
- Pipe Size - Pipe Fitting 1/2 in
Product Information
- Brand Eldon James
- MFR # T8-8BN
- Zoro # G2803857
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Fitting Side B Tube Inner Diameter | 1/2 in |
Hex Size | 7/8 in |
Fitting Side C Tube Inner Diameter | 1/2 in |
Fitting Side A Pipe Size | 1/2 in |
Description
Tee, Specific Fitting Shape Tee, Application Air, Fuel Lube, Non-Potable Water, Barb Style Single Barb, Fitting Material Nylon, Fitting Side A Connection Type MNPT, Fitting Side A Pipe Size 1/2 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/2 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1/2 in, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 275 Degrees F, Standards RoHS, Color Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKO Inlet Check Valve (0635DP0)
- KOHLER Service Kit, 14 Basket Shelf (1247784-96)
- APOLLO VALVES Safety Relief Valve, 2 In, 150 psi, Bronze (1060834)
- ELDON JAMES Reducing Coupler, 3/8 x 1/4 In, Nylon, PK10 (C6-4BN)
- ELDON JAMES 3/16" Barbed Straight Coupler PK 10 (C0-3WP)
- ELDON JAMES 3/8" Barbed Straight Coupler PK 10 (C0-6WP)
- ELDON JAMES Elbow, 90 Deg, 1 In, Barbed, HDPE, PK10 (L0-16HDPE)
- ELDON JAMES Tee, 1 In, Barbed, PVDF, PK5 (T0-16NK)
- ELDON JAMES Tee, 5/8 In, Barbed, HDPE, PK10 (T0-10HDPE)
- ELDON JAMES 1/16" Barbed Coupling PK 10 (C0-1WP)
- COLDER Inline Coupler, Acetal, Straight-Through (PLC17005)
- Eldon James Barbed Tube Fittings