Shop All Barbed Tube Fittings
Eldon James
Tee, 1/4 In, Barbed, PVC, PK5
Mfr # T0-4NK
Zoro # G0640193
product price: $15.29
/pk 5, $3.06/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material PVC
- Specific Fitting Shape Tee
- Barb Size 1/4 in
- Fitting Connection Type Barbed
- Max. Pressure 260 psi @ 70 Degrees F
Product Information
- Brand Eldon James
- MFR # T0-4NK
- Zoro # G0640193
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/4 in |
Fitting Side B Tube Inner Diameter | 1/4 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
Fitting Side C Tube Inner Diameter | 1/4 in |
Description
Tee, Specific Fitting Shape Tee, Application Acids, Chemicals, Deio Water, Solvents, Barb Style Single Barb, Fitting Material PVDF, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/4 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1/4 in, Maximum Operating Pressure 260 psi @ 70 Degrees F, Maximum Operating Temperature 226 Degrees F, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Single Handle Laboratory Specialty Faucet, Chrome (W6629DW)
- HAP SYSTEM Pipe Hanger, 1-1/4" H, 3/4" Tube Size (PL-1111-3/4)
- ZORO SELECT 2" x 1" 304/304L Stainless Steel Swage Nipple Sch 80 (3974833312)
- TYGON Tubing, Tygothane(R), 1/4 In OD, 100 Ft (AEM02011)
- ELDON JAMES 3/8" Barbed x 1/2" MNPT Tee PK 10 (T8-6WP)
- ELDON JAMES 5/8" Barbed 316L SS Tee Sch 10 (TO-10SS)
- ELDON JAMES Tee, 3/8 In, Barbed, PVC, PK5 (T0-6NK)
- ELDON JAMES Straight Coupler, 3/8 In, Barbed, PVC, PK5 (C0-6NK)
- ELDON JAMES Elbow, 90 Deg, 3/4 In, Barbed, PVC, PK5 (L0-12NK)
- ELDON JAMES Tee, Thread To Barb, Nylon, 3/8 In, PK10 (T6-6BN)
- ANDERSON Green Leaf Nylon 3/4 in. D X 1/2 in. D Adapter (CBA3412BG1)
- Eldon James Tube Fittings