Shop All Barbed Tube Fittings
Eldon James
Straight Coupler, 3/8 In, Barbed, HDPE, PK10
Mfr # CO-6HDPE
Zoro # G1032525
original price:
$13.69
29% off
new price: $9.59
/pk 10, $0.96/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material HDPE
- Specific Fitting Shape Straight Connector
- Barb Size 3/8 in
- Fitting Connection Type Barbed
- Tube Size 3/8
Product Information
- Brand Eldon James
- MFR # CO-6HDPE
- Zoro # G1032525
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 3/8 in |
Tube Size | 3/8 |
Tube Inside Dia. | 3/8 in |
Fitting Side B Tube Inner Diameter | 3/8 in |
Fitting Side A Tube Inner Diameter | 3/8 in |
Description
Straight Coupler, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/8 in, Fitting Side B Tube Inner Diameter 3/8 in, Barb Style Single Barb, Fitting Material HDPE, Specific Fitting Shape Straight Connector, Application Food Process, Medical, Potable Water, Maximum Operating Pressure 260 psi, Maximum Operating Temperature 226 Degrees F, Standards FDA 21 CFR 177.1520, RoHS, USP Class VI, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALFLEX Coolant Hose, 1/2 in.Pipe, 24 in.L, Gray (08-24-M-N)
- DELTA Single Hole Only Mount, Commercial 1 Hole Single Handle Kitchen Faucet (101-DST)
- DELTA Dual Handle 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Chrome (3579LF-WFLGHDF)
- NIBCO 1-1/2" NOM C Copper DWV Tee (911 11/2)
- ELDON JAMES 1/2" Barbed x 3/8" MNPT 90 Degree Elbow PK 10 (L6-8WP)
- ELDON JAMES 3/16" Barbed x 1/8" MNPT 90 Degree Elbow PK 10 (L2-3WP)
- ELDON JAMES Elbow, Threaded, Nylon, 1/8 In NPT, PK10 (L2-3BN)
- ELDON JAMES Tee, 1/4 In, Barbed, HDPE, PK10 (T0-4HDPE)
- ELDON JAMES 1/2" Barbed x MNPT 90 Degree Elbow PK 10 (L8-8WP)
- ELDON JAMES Tee, 5/8 In, Barbed, HDPE, PK10 (T0-10HDPE)
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/2 In, PK10 (A8-4HDPE)
- Eldon James Tube Fittings