Shop All Barbed Tube Fittings
Eldon James
Reducing Coupler, 5/8 x 3/8 In, PVC, PK5
Mfr # C10-6NK
Zoro # G2926892
product price: $17.99
/pk 5, $3.60/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material PVC
- Specific Fitting Shape Straight Reducing Connector
- Barb Size 5/8 in x 3/8 in
- Fitting Connection Type Barbed
- Pipe Fitting Connection Type Barbed
Product Information
- Brand Eldon James
- MFR # C10-6NK
- Zoro # G2926892
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 5/8 in x 3/8 in |
Pipe Size (Fittings) | 5/8" x 3/8" |
Fitting Side B Tube Inner Diameter | 3/8 in |
Fitting Side A Tube Inner Diameter | 5/8 in |
Description
Reducing Coupler, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 5/8 in, Fitting Side B Tube Inner Diameter 3/8 in, Barb Style Single Barb, Fitting Material PVDF, Specific Fitting Shape Straight Reducing Connector, Application Air, Chemicals, Non-Potable Water, Pharmaceutical, Maximum Operating Pressure 260 psi @ 70 Degrees F, Maximum Operating Temperature 226 Degrees F, Standards RoHS, USP Class VI, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 5/32 I.D., 100 ft., Clear, Flexible (ACF02010)
- KOHLER Cache Spray 0.5 Gpm (1101643)
- ZORO SELECT Hex Bushing, 3/4 in x 1/2 in Pipe Fitting, MNPT x FNPT, 304 Stainless Steel (400B113N034012)
- JOHNSON CONTROLS Adapter, NPT x Tube, 1/8" Pipe Size 10 PK (F-200-39)
- ELDON JAMES Adapter, Thread To Barb, Poly, 3/4 In, PK10 (A12-12HDPE)
- ELDON JAMES Tee, Thread To Barb, Nylon, 3/8 In, PK10 (T6-6BN)
- ELDON JAMES Elbow, Thread To Barb, PVDC, 1 In, PK5 (L16-16NK)
- ELDON JAMES 1/2" x 3/8" Barbed PVC Reducing Coupling PK5 (C8-6NK)
- ELDON JAMES 3/8" Barbed Wye Connector PK 10 (Y0-6WP)
- ELDON JAMES 1/4" Barbed 316L SS Straight Coupler Sch 10 (CO-4SS)
- ZURN Adapter, Brass, 2", PK10 (QEUFC55GX)
- Eldon James Tube Fittings