Shop All Pipe & Tube Clamps
Eldon James
Mini Clamp, 7/32 In Min Dia, Black, PK10
Mfr # HC-A-10PK
Zoro # G0263943
original price:
$3.95
19% off
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Type Snap-On Clamp
- Min. Dia. (In.) 7/32 in
- Color Black
- Teeth 8 Sets
Product Information
- Brand Eldon James
- MFR # HC-A-10PK
- Zoro # G0263943
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Min. Dia. (In.) | 7/32 in |
Max. Dia. (In.) | 9/32 in |
Clamping Diameter | 0.22 in - 0.256 in |
Clamp Maximum Inside Diameter | 0.256 in |
Clamp Minimum Inside Diameter | 0.22 in |
Details
Material | Nylon |
Item | Mini Clamp |
Type | Snap-On Clamp |
Color | Black |
Teeth | 8 Sets |
Standards | ASTM D2239/D3350, NSF 14, NSF 62 |
Green Certification or Other Recognition | NSF(R) Certified (Sustainability or Environmental Standard) |
Maximum Operating Temperature | 170 Degrees F |
Clamp Type | Snap-on Clamp |
Reusable Clamp | Yes |
Band Thickness | 0.22 in |
Tooth Grip Type | Double |
Description
Mini Clamp, Band Thickness 0.22 in, Band Width Not Applicable, Clamp Maximum Inside Diameter 0.256 in, Clamp Minimum Inside Diameter 0.22 in, Color Black, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 170 Degrees F, Standards ASTM D2239/D3350, NSF 14, NSF 62, Reusable Clamp Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Square Head Plug, Brass, 1/8 in, MNPT (211P-2)
- RHEEM Am29893 Junction Box Cover (AM29893)
- MILWAUKEE VALVE Swing Check Valve, 3.74 in Overall L (UP0969000034)
- MOEN Voss Tank Lever Oil Rubbed Bronze (YB5101ORB)
- ELDON JAMES Mini Clamp, 21/32 In Min Dia, Black, PK10 (HC-G-10PK)
- ELDON JAMES Mini Clamp, 15/32 In Min Dia, Black, PK10 (HC-D-10PK)
- ELDON JAMES Mini Clamp, 9/32 In Min Dia, Black, PK10 (HC-AA-10PK)
- ELDON JAMES Mini Clamp, 19/32 In Min Dia, Black, PK10 (HC-F-10PK)
- ELDON JAMES Mini Clamp, 7/8 In Min Dia, Black, PK10 (HC-K-10PK)
- ELDON JAMES Mini Clamp, 13/32 In Min Dia, Black, PK10 (HC-C-10PK)
- KIPP Tube clamps cross aluminum (K0472.51818)
- Eldon James Pipe & Tube Clamps