Shop All Pipe & Tube Clamps
Eldon James
Mini Clamp, 21/32 In Min Dia, Black, PK10
Mfr # HC-G-10PK
Zoro # G2444206
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Type Snap-On Clamp
- Min. Dia. (In.) 21/32 in
- Teeth 11 Sets
- Color Black
Product Information
- Brand Eldon James
- MFR # HC-G-10PK
- Zoro # G2444206
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Min. Dia. (In.) | 21/32 in |
Max. Dia. (In.) | 25/32 in |
Clamp Maximum Inside Diameter | 0.752 in |
Clamp Minimum Inside Diameter | 0.665 in |
Clamping Diameter | 0.665 in - 0.752 in |
Details
Material | Nylon |
Item | Mini Clamp |
Type | Snap-On Clamp |
Teeth | 11 Sets |
Color | Black |
Standards | ASTM D2239/D3350, NSF 14, NSF 62 |
Green Certification or Other Recognition | NSF(R) Certified (Sustainability or Environmental Standard) |
Reusable Clamp | Yes |
Band Thickness | 0.22 in |
Clamp Type | Snap-on Clamp |
Tooth Grip Type | Double |
Maximum Operating Temperature | 170 Degrees F |
Description
Mini Clamp, Band Thickness 0.22 in, Band Width Not Applicable, Clamp Maximum Inside Diameter 0.752 in, Clamp Minimum Inside Diameter 0.665 in, Color Black, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 170 Degrees F, Standards ASTM D2239/D3350, NSF 14, NSF 62, Reusable Clamp Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEBERIT Straight Connector Pe-Hd D90/90 (366.887.16.1)
- KOHLER Transfer Valve Cartridge, Replacement (75244)
- BLUE TWISTER INSERT COUPLIN 3/4"" BLUE (ABTC34)
- DEARBORN BRASS Flange Spud Washer, Toilet, Rubber, Black (7105)
- ELDON JAMES Mini Clamp, 15/32 In Min Dia, Black, PK10 (HC-D-10PK)
- ELDON JAMES Mini Clamp, 19/32 In Min Dia, Black, PK10 (HC-F-10PK)
- ELDON JAMES Mini Clamp, 23/32 In Min Dia, Black, PK10 (HC-H-10PK)
- ELDON JAMES Mini Clamp, 7/8 In Min Dia, Black, PK10 (HC-K-10PK)
- ELDON JAMES Mini Clamp, 9/32 In Min Dia, Black, PK10 (HC-AA-10PK)
- ELDON JAMES Mini Clamp, 13/32 In Min Dia, Black, PK10 (HC-C-10PK)
- ZURN Nail Clamp, Pipe, 1/2 In, Steel and Plastic (QTALON3)
- Eldon James Plumbing Accessories