Shop All Barbed Tube Fittings
Eldon James
Elbow, Threaded, Nylon, 1/4 In NPT, PK10
Mfr # L4-5BN
Zoro # G1225777
product price: $10.35
/pk 10, $1.04/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Barb Size 5/16 in
- Fitting Connection Type Barbed x MNPT
- Pipe Size - Pipe Fitting 1/4 in
Product Information
- Brand Eldon James
- MFR # L4-5BN
- Zoro # G1225777
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 5/16 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Hex Size | 9/16 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Inner Diameter | 5/16 in |
Description
Male Elbow, 90 Degrees, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Inner Diameter 5/16 in, Barb Style Single Barb, Fitting Material Nylon, Material Grade 6.6, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Non-Potable Water, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 275 Degrees F, Standards RoHS, Color Black, Hex Size 9/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 2" FNPT Stainless Steel Ball Valve Inline (7610827)
- MERIT BRASS 1/2 In. X 1-1/8 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic (4008-001)
- BASICWISE Stainless Steel Dish Rack with Plastic Drain Board and Utensil Cup (QI003574)
- ZORO SELECT PVC Female Adapter Reducing Tee, Insert x Insert x FNPT, 1 1/2 in x 1 1/2 in x 3/4 in Pipe Size (1402210)
- ELDON JAMES Reducing Coupler, 3/8 to 1/4 In, HDPE, PK10 (C6-4HDPE)
- ELDON JAMES Coupling, 1/16 In, PVDF, PK5 (C0-1NK)
- ELDON JAMES Tee, 3/8 In, Barbed, PVC, PK5 (T0-6NK)
- ELDON JAMES Y Connector, 3/16 In, Barbed, HDPE, PK10 (Y0-3HDPE)
- ELDON JAMES Tee, 1 In, Barbed, HDPE, PK10 (T0-16HDPE)
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/2 In, PK10 (A8-10HDPE)
- WESTERN ENTERPRISES 0.37 in. 24 Brass Barbed Hose Nipple (312-19)
- Eldon James Tube Fittings