Shop All Barbed Tube Fittings
Eldon James
Elbow, 90 Deg, 1 In, Barbed, HDPE, PK10
Mfr # L0-16HDPE
Zoro # G2297285
product price: $27.65
/pk 10, $2.76/ea
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material HDPE
- Specific Fitting Shape 90 Degrees Elbow
- Barb Size 1 in
- Fitting Connection Type Barbed
- Pipe Fitting Connection Type Barbed
Product Information
- Brand Eldon James
- MFR # L0-16HDPE
- Zoro # G2297285
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1 in |
Fitting Side A Tube Inner Diameter | 1 in |
Fitting Side B Tube Inner Diameter | 1 in |
Description
Elbow, 90 Degrees, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1 in, Fitting Side B Tube Inner Diameter 1 in, Barb Style Single Barb, Fitting Material HDPE, Specific Fitting Shape 90 Degrees Elbow, Application Food Process, Medical, Potable Water, Maximum Operating Pressure 260 psi, Maximum Operating Temperature 226 Degrees F, Standards FDA 21 CFR 177.1520, RoHS, USP Class VI, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN ELKAY Zurn One Z.UR1.S Sensor Urinal System with Wall Hung Urinal and Flush Valve (995ZUR1S)
- SLOAN Vacuum Breaker, 1-1/2 x 15", For use with Regal Flushometers (V500AA)
- KETCHAM 16" x 30" Surface Mounted Fixed Tilt Washroom Mirror (FTM-1630)
- ZURN Spout, Gooseneck, for 2VEJ7, 2VEJ8 (P6900-GB)
- ELDON JAMES Elbow, Thread To Barb, Poly, 3/8 In, PK10 (L6-8HDPE)
- ELDON JAMES Coupling, 1 In, Barbed, PVC, PK5 (C0-16NK)
- ELDON JAMES Y Connector, 3/16 In, Barbed, HDPE, PK10 (Y0-3HDPE)
- ELDON JAMES Tee, 1/2 In, Barbed, HDPE, PK10 (T0-8HDPE)
- ELDON JAMES Reducing Coupling, 1/8 x 1/16In, HDPE, PK10 (C2-1HDPE)
- ELDON JAMES Coupling, 1/16 In, PVDF, PK5 (C0-1NK)
- ELDON JAMES Reducing Coupler, 1/4 x 3/16 In, HDPE, PK10 (C4-3HDPE)
- Eldon James Tube Fittings