Shop All Barbed Tube Fittings
Eldon James
5/8" Barbed x 3/4" MNPT 90 Degree Elbow PK 10
Mfr # L12-10WP
Zoro # G2817622
product price: $13.39
/pk 10, $1.34/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Barb Size 5/8 in
- Fitting Connection Type Barbed x MNPT
- Pipe Size - Pipe Fitting 3/4 in
Product Information
- Brand Eldon James
- MFR # L12-10WP
- Zoro # G2817622
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 5/8 in |
Pipe Size - Pipe Fitting | 3/4 in |
Pipe Size (Fittings) | 3/4" |
Fitting Side B Pipe Size | 3/4 in |
Fitting Side A Tube Inner Diameter | 5/8 in |
Hex Size | 1 1/8 in |
Description
Elbow, 90 Degrees Male, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Inner Diameter 5/8 in, Barb Style Single Barb, Fitting Material Polypropylene, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Chemicals, Non-Potable Water, Pharmaceutical, Maximum Operating Pressure 125 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Standards RoHS, Color White, Hex Size 1 1/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" Malleable Iron Square Head Plug Class 150 (2WU86)
- SLOAN Gem-2 186-1 Xl Sfsm Hw (3072632)
- ZORO SELECT 3" MNPT x 8" TBE Red Brass Pipe Nipple Sch 40 (594-080)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LR33193)
- ELDON JAMES 5/8" Barbed 316L SS Tee Sch 10 (TO-10SS)
- ELDON JAMES Tee, 5/8 In, Barbed, HDPE, PK10 (T0-10HDPE)
- ELDON JAMES Straight Coupler, 3/8In, Barbed, Nylon, PK10 (C0-6BN)
- ELDON JAMES Reducing Coupler, 1/4 x 1/8 In, HDPE, PK10 (C4-2HDPE)
- ELDON JAMES Cross Connector, 1/4 In, Barbed, Nylon, PK10 (X0-4BN)
- ELDON JAMES 1/2" Barbed 316L SS Wye Connector Sch 10 (YO-8SS)
- COLDER 1/8" Barb Chrome Plated Brass Inline Coupler (MCD1702)
- Eldon James Barbed Tube Fittings