Shop All Barbed Tube Fittings
Eldon James
5/32" Barbed SS Wye Connector Sch 10
Mfr # YO-2.5SS
Zoro # G1454022
original price:
$24.65
17% off
new price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316L Stainless Steel
- Specific Fitting Shape Wye
- Barb Size 5/32 in
- Fitting Connection Type Barbed
- Tube Size 5/32 in
Product Information
- Brand Eldon James
- MFR # YO-2.5SS
- Zoro # G1454022
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 5/32 in |
Tube Size | 5/32 in |
Pipe Size (Fittings) | 5/32" |
Fitting Side C Tube Inner Diameter | 5/32 in |
Fitting Side B Tube Inner Diameter | 5/32 in |
Fitting Side A Tube Inner Diameter | 5/32 in |
Description
Y Connector, Specific Fitting Shape Wye, Application Air, Non-Potable Water, Potable Water, Barb Style Single Barb, Fitting Material Stainless Steel, Material Grade 316L, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 5/32 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 5/32 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 5/32 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 800 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE 1/4" Street x C 90 Degree Long Radius Street Elbow (W 02312)
- BLUE DONUTS Blue Donuts Enamel Coated Steel Paper Towel Holder (Red) (BD3931166)
- DIXON Dust Cap, Type DC, Aluminum, 3/4 (G75-DC-AL)
- PARKER Solenoid Valve (7131TBN2JV00)
- ELDON JAMES Coupling, 5/8 In, Barbed, PVDF, PK5 (C0-10NK)
- ELDON JAMES 1/8" Barbed 316L SS Tee Sch 10 (TO-2SS)
- ELDON JAMES Elbow, Thread To Barb, PVDC, 1 In, PK5 (L16-16NK)
- ELDON JAMES Cross Connector, 1/4 In, Barbed, HDPE, PK10 (X0-4HDPE)
- ELDON JAMES Elbow, 90 Deg, 3/16 In, Barbed, Nylon, PK10 (L0-3BN)
- ELDON JAMES Elbow, Thread To Barb, Poly, 1/8 In, PK10 (L2-2HDPE)
- THRIFCO PLUMBING Nylon 1/4 Barb Coupling (9429312)
- Eldon James Tube Fittings