Shop All Barbed Tube Fittings
Eldon James
3/8" Barbed x 3/4" MNPT Male Adapter PK 10
Mfr # A12-6WP
Zoro # G1144954
original price:
$10.65
9% off
new price: $9.59
/pk 10, $0.96/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Adapter
- Barb Size 3/8 in
- Fitting Connection Type Barbed x MNPT
- Pipe Size - Pipe Fitting 3/4 in
Product Information
- Brand Eldon James
- MFR # A12-6WP
- Zoro # G1144954
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 3/8 in |
Pipe Size - Pipe Fitting | 3/4 in |
Pipe Size (Fittings) | 3/4" |
Hex Size | 1 1/8 in |
Fitting Side A Tube Inner Diameter | 3/8 in |
Fitting Side B Pipe Size | 3/4 in |
Description
Male Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Inner Diameter 3/8 in, Barb Style Single Barb, Fitting Material Polypropylene, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Non-Potable Water, Pharmaceutical, Maximum Operating Pressure 125 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Standards RoHS, Color White, Hex Size 1 1/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Tee, Low Lead Cast Bronze, C x C x FNPT (712LF-12)
- SYMMONS Temptrol Spindle Extension Kit (TA-10-EXT-KIT)
- ZURN Spout Base, Brass, Fits Zurn Faucets (P6915-XL-1)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (82LF10401)
- ELDON JAMES 1/4" Barbed 316L SS Straight Coupler Sch 10 (CO-4SS)
- ELDON JAMES Adapter, Nylon, 1/2 In NPT, 150 PSI, PK10 (A8-4BN)
- ELDON JAMES 1/2" Barbed x 3/4" MNPT Male Adapter PK 10 (A12-8WP)
- ELDON JAMES Straight Coupler, 1/2 In, Barbed, PVC, PK5 (C0-8NK)
- ELDON JAMES 5/8" Barbed Straight Coupler PK 10 (C0-10WP)
- ELDON JAMES Adapter, Thread To Barb, Poly, 3/8 In, PK10 (A6-5HDPE)
- DIXON 3500 Nipple, 3/4 x 1 In, MNPT x Hose Shank, Steel, Zinc Plated, Domestic (3516)
- Eldon James Barbed Tube Fittings