Shop All Barbed Tube Fittings
Eldon James
3/8" Barbed x 1/2" MNPT Tee PK 10
Mfr # T8-6WP
Zoro # G1142224
product price: $10.99
/pk 10, $1.10/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Adapter Tee
- Barb Size 3/8 in
- Fitting Connection Type Barbed x Barbed x MNPT
- Pipe Size - Pipe Fitting 1/2 in
Product Information
- Brand Eldon James
- MFR # T8-6WP
- Zoro # G1142224
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Fitting Side B Tube Inner Diameter | 3/8 in |
Fitting Side A Pipe Size | 1/2 in |
Fitting Side C Tube Inner Diameter | 3/8 in |
Hex Size | 7/8 in |
Description
Tee, Specific Fitting Shape Adapter Tee, Application Air, Chemicals, Gases, Non-Potable Water, Barb Style Single Barb, Fitting Material Polypropylene, Fitting Side A Connection Type MNPT, Fitting Side A Pipe Size 1/2 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 3/8 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 3/8 in, Maximum Operating Pressure 125 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 90 Elbow, Forged Steel, 3/4 in, NPT (0361502453)
- ZORO SELECT Black-Coated Steel Pipe Nipple (793EY0)
- ANVIL 3/8" Malleable Iron Union Class 150 (0312822042)
- LEGEND VALVE 1-1/4 X 1 BLACK RED. COUPLING (350-537)
- ELDON JAMES Tee, 1/8 In, Barbed, HDPE, PK10 (T0-2HDPE)
- ELDON JAMES Elbow, Thread To Barb, Poly, 1/4 In, PK10 (L4-2HDPE)
- ELDON JAMES Reducing Coupler, 1/4 x 3/16In, Nylon, PK10 (C4-3BN)
- ELDON JAMES 1/4" Barbed Straight Coupler PK 10 (C0-4WP)
- ELDON JAMES 5/16" Barbed 316L SS Wye Connector Sch 10 (YO-5SS)
- ELDON JAMES Tee, Thread To Barb, Nylon, 3/8 In, PK10 (T6-6BN)
- ELDON JAMES 3/8" x 1/4" Barbed PVC Reducing Coupling PK5 (C6-4NK)
- Eldon James Barbed Tube Fittings