Shop All Barbed Tube Fittings
Eldon James
3/8" Barbed x 1/2" MNPT 90 Degree Elbow PK 10
Mfr # L8-6WP
Zoro # G1095351
product price: $14.39
/pk 10, $1.44/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Barb Size 3/8 in
- Fitting Connection Type Barbed x MNPT
- Pipe Size - Pipe Fitting 1/2 in
Product Information
- Brand Eldon James
- MFR # L8-6WP
- Zoro # G1095351
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Fitting Side A Tube Inner Diameter | 3/8 in |
Hex Size | 7/8 in |
Fitting Side B Pipe Size | 1/2 in |
Description
Elbow, 90 Degrees, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Inner Diameter 3/8 in, Barb Style Single Barb, Fitting Material Polypropylene, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Chemicals, Non-Potable Water, Pharmaceutical, Maximum Operating Pressure 125 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Standards RoHS, Color White, Hex Size 7/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE TM-550NL STEM REPAIR KIT (108-550NL)
- EXCEL DRYER Textured Graphite, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-GRV-ECO-208-277V)
- ZORO SELECT 3/8" SAE Female Brass Ball Valve Inline (XV506P-6)
- ARROWHEAD BRASS Stem&Check Assembly 12 in. (PK2012)
- ELDON JAMES Elbow, 90 Deg, 5/8 In, Barbed, PVC, PK5 (L0-10NK)
- ELDON JAMES Tee, 1/8 In, Barbed, Nylon, PK10 (T0-2-BN)
- ELDON JAMES Y Connector, 3/8 In, Barbed, HDPE, PK10 (Y0-6HDPE)
- ELDON JAMES Y Connector, 5/8 In, Barbed, Nylon, PK10 (Y0-10BN)
- ELDON JAMES 1/8" Barbed 316L SS Tee Sch 10 (TO-2SS)
- ELDON JAMES Tee, Thread To Barb, Nylon, 3/8 In, PK10 (T6-4BN)
- ELDON JAMES Elbow, 90 Deg, 1/8 In, HDPE, PK10 (L0-2HDPE)
- Eldon James Tube Fittings