Shop All Barbed Tube Fittings
Eldon James
3/8" Barbed 316L SS Wye Connector Sch 10
Mfr # YO-6SS
Zoro # G2804331
product price: $84.89
/ea
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316L Stainless Steel
- Specific Fitting Shape Wye
- Barb Size 3/8 in
- Fitting Connection Type Barbed
- Tube Size 3/8 in
Product Information
- Brand Eldon James
- MFR # YO-6SS
- Zoro # G2804331
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 3/8 in |
Tube Size | 3/8 in |
Fitting Side C Tube Inner Diameter | 3/8 in |
Fitting Side B Tube Inner Diameter | 3/8 in |
Fitting Side A Tube Inner Diameter | 3/8 in |
Description
Y Connector, Specific Fitting Shape Wye, Application Air, Non-Potable Water, Potable Water, Barb Style Single Barb, Fitting Material Stainless Steel, Material Grade 316L, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/8 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 3/8 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 800 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA SHOWER VALVE W/ VAC BRKR, 4IN, 2 LEVER TEACUP, PLASTIC, CHROME (PF213351)
- ZSI 2HoleCushionedClampTubeS3/8In, L1 15/16In (006MS008)
- RUVATI 33" Workstation Ledge 50/50 Double Bowl Undermnt 16 Ga SS Kitchen Sink (RVH8350)
- LARSEN SUPPLY CO 1-1/2"Pvc Tub Bath Shoe (03-5015)
- ELDON JAMES Straight Coupler, 1/8 In, Barbed, PVC, PK5 (C0-2NK)
- ELDON JAMES 1/4" x 3/16" Barbed Reducing Coupler PK 10 (C4-3WP)
- ELDON JAMES Elbow, 90 Deg, 3/4 In, HDPE, PK10 (L0-12HDPE)
- ELDON JAMES Elbow, Threaded, Nylon, 1/2 In NPT, PK10 (L8-4BN)
- ELDON JAMES Cross Connector, 1/4 In, Barbed, Nylon, PK10 (X0-4BN)
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/4 In, PK10 (A4-4HDPE)
- THRIFCO PLUMBING Nylon 3/8 Barb Tee (9429344)
- Eldon James Tube Fittings