Shop All Barbed Tube Fittings
Eldon James
3/16" Barbed Straight Coupler PK 10
Mfr # C0-3WP
Zoro # G1701436
original price:
$17.79
12% off
new price: $15.55
/pk 10, $1.56/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Connector
- Barb Size 3/16 in
- Fitting Connection Type Barbed
- Specific Pipe Fitting Shape Coupling
Product Information
- Brand Eldon James
- MFR # C0-3WP
- Zoro # G1701436
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 3/16 in |
Fitting Side B Tube Inner Diameter | 3/16 in |
Fitting Side A Tube Inner Diameter | 3/16 in |
Description
Straight Coupler, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/16 in, Fitting Side B Tube Inner Diameter 3/16 in, Barb Style Single Barb, Fitting Material Polypropylene, Specific Fitting Shape Straight Connector, Application Air, Chemicals, Non-Potable Water, Pharmaceutical, Maximum Operating Pressure 125 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Standards RoHS, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISPRING Lead Reducing 20 x 45 Filter Replacement Cartridge (FCRC25B)
- SANI-LAV Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, Black (N2B)
- JOHN GUEST Swivel Branch Tee, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP100821W-PK10)
- ZORO SELECT 1" x 3/4" x 3/4" FNPT Galvanized Reducing Tee (510-544HP)
- ELDON JAMES 1/2" Barbed x 3/4" MNPT Male Adapter PK 10 (A12-8WP)
- ELDON JAMES Y Connector, 3/16 In, Barbed, HDPE, PK10 (Y0-3HDPE)
- ELDON JAMES Adapter, Thread To Barb, Poly, 3/8 In, PK10 (A6-8HDPE)
- ELDON JAMES Tee, 1/8 In, Barbed, HDPE, PK10 (T0-2HDPE)
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/8 In, PK10 (A2-3HDPE)
- ELDON JAMES Straight Coupler, 1/2 In, Barbed, PVC, PK5 (C0-8NK)
- PARKER 1/4" Hose Barb x MNPT 316 SS Barb Connector (4-4 B2HF-SS)
- Eldon James Barbed Tube Fittings