Shop All Barbed Tube Fittings
Eldon James
1/8" Barbed x MNPT 90 Degree Elbow PK 10
Mfr # L2-2WP
Zoro # G0742427
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Barb Size 1/8 in
- Fitting Connection Type Barbed x MNPT
- Pipe Size - Pipe Fitting 1/8 in
Product Information
- Brand Eldon James
- MFR # L2-2WP
- Zoro # G0742427
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/8 in |
Pipe Size - Pipe Fitting | 1/8 in |
Pipe Size (Fittings) | 1/8" |
Hex Size | 7/16 in |
Fitting Side A Tube Inner Diameter | 1/8 in |
Fitting Side B Pipe Size | 1/8 in |
Description
Elbow, 90 Degrees Male, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Inner Diameter 1/8 in, Barb Style Single Barb, Fitting Material Polypropylene, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Chemicals, Non-Potable Water, Pharmaceutical, Maximum Operating Pressure 125 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Standards RoHS, Color White, Hex Size 7/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Contemporary Wall Mount Pot Filler (1165LF-CZ)
- ZORO SELECT Red. Closet Bend, 4 In x 3 In Hub (1WJH4)
- KEENEY MFG Decorative ABS P-Trap in Brushed Nickel, 1.5 x 1.25" (K400BN)
- BRADLEY Bradley Bathroom Partition Wrap Around Strike & Keeper, Zamak, Baked Enamel - HDWT-T318 (HDWT-T318)
- ELDON JAMES Elbow, Threaded, Nylon, 1/8 In NPT, PK10 (L2-3BN)
- ELDON JAMES Elbow, Thread To Barb, Poly, 3/8 In, PK10 (L6-8HDPE)
- ELDON JAMES Reducing Coupler, 1/4 x 3/16In, Nylon, PK10 (C4-3BN)
- ELDON JAMES 3/8" Barbed 316L SS Straight Coupler Sch 10 (CO-6SS)
- ELDON JAMES 1/8" Barbed 90 Degree Elbow PK 10 (L0-2WP)
- ELDON JAMES 3/16" Barbed x 1/4" MNPT 90 Degree Elbow PK 10 (L4-3WP)
- APOLLO VALVES Coupling Crimp 10Pk 3/4In (APXC3410PK)
- Eldon James Tube Fittings