Shop All Barbed Tube Fittings
Eldon James
1/8" Barbed Tee PK 10
Mfr # T0-2WP
Zoro # G1064427
product price: $12.19
/pk 10, $1.22/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Tee
- Barb Size 1/8 in
- Fitting Connection Type Barbed
- Basic Pipe Fitting Material Plastic
Product Information
- Brand Eldon James
- MFR # T0-2WP
- Zoro # G1064427
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/8 in |
Fitting Side B Tube Inner Diameter | 1/8 in |
Fitting Side C Tube Inner Diameter | 1/8 in |
For Tube Inside Diameter | 1/8 in |
Fitting Side A Tube Inner Diameter | 1/8 in |
Description
Tee, Specific Fitting Shape Tee, Application Air, Chemicals, Gases, Non-Potable Water, Barb Style Single Barb, Fitting Material Polypropylene, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/8 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/8 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1/8 in, Maximum Operating Pressure 125 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON PRODUCTS-WRIGHT BLK Repl Jamb Bracket (V1020RJBBL)
- AMERICAN STANDARD Bathroom Sink, Enameld Cast Iron, 18 In. L (4869008.020)
- AMERICAN VALVE P240S UNION 2IN PVC SOLVENT (P240S 2")
- TITAN TUBE BENDER 180 DEG (TL11489)
- ELDON JAMES Elbow, 90 Deg, 3/8 In, Barbed, PVC, PK5 (L0-6NK)
- ELDON JAMES Adapter, Thread To Barb, Poly, 1 In, PK10 (A16-16HDPE)
- ELDON JAMES 5/8" Barbed Straight Coupler PK 10 (C0-10WP)
- ELDON JAMES Reducing Coupler, 5/8 x 3/8 In, HDPE, PK10 (C10-6HDPE)
- ELDON JAMES 1/4" Barbed x MNPT 90 Degree Elbow PK 10 (L4-4WP)
- ELDON JAMES 5/32" Barbed SS Wye Connector Sch 10 (YO-2.5SS)
- ELDON JAMES Y Connector, 1/2 In, PVC, PK5 (Y0-8NK)
- Eldon James Tube Fittings