Shop All Barbed Tube Fittings
Eldon James
1/4" Barbed x 3/8" MNPT 90 Degree Elbow PK 10
Mfr # L6-4WP
Zoro # G2769855
product price: $11.19
/pk 10, $1.12/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Barb Size 1/4 in
- Fitting Connection Type Barbed x MNPT
- Pipe Size - Pipe Fitting 3/8 in
Product Information
- Brand Eldon James
- MFR # L6-4WP
- Zoro # G2769855
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/4 in |
Pipe Size - Pipe Fitting | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Hex Size | 11/16 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
Fitting Side B Pipe Size | 3/8 in |
Description
Elbow, 90 Degrees, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Inner Diameter 1/4 in, Barb Style Single Barb, Fitting Material Polypropylene, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Chemicals, Non-Potable Water, Pharmaceutical, Maximum Operating Pressure 125 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Standards RoHS, Color White, Hex Size 11/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI GLOBAL PARTITIONS 1-3/4" x 98" Headrail, Aluminum (40-8440980)
- ZORO SELECT 3/4" Malleable Iron 90 Degree Elbow Class 150 (5P437)
- SLOAN 3.5 gpf, Polished Chrome, Water Closet Royal 110 U Flush Valve (3010102)
- KISSLER Faucet Supply Line, 3/8x3/8, 12in.L (88-3910)
- ELDON JAMES Reducing Coupler, 5/8 x 3/8 In, HDPE, PK10 (C10-6HDPE)
- ELDON JAMES Elbow, 90 Deg, 3/8 In, Barbed, PVC, PK5 (L0-6NK)
- ELDON JAMES 1/2" Barbed x MNPT Male Adapter PK 10 (A8-8WP)
- ELDON JAMES Y Connector, 1/2 In, Barbed, HDPE, PK10 (Y0-8HDPE)
- ELDON JAMES Reducing Coupler, 1/4 x 3/16In, Nylon, PK10 (C4-3BN)
- ELDON JAMES Reducing Coupler, 3/8 x 1/4 In, Nylon, PK10 (C6-4BN)
- COLDER 1/4" Barb Chrome Plated Brass Shut-Off Elbow Insert (MCD2304)
- Eldon James Tube Fittings