Shop All Barbed Tube Fittings
Eldon James
1/2" x 3/8" Barbed Reducing Coupler PK 10
Mfr # C8-6WP
Zoro # G1823561
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Reducing Connector
- Barb Size 1/2 in x 3/8 in
- Fitting Connection Type Barbed
- Temp. Range 9 Degrees to 150 Degrees F
Product Information
- Brand Eldon James
- MFR # C8-6WP
- Zoro # G1823561
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/2 in x 3/8 in |
For Tube Inside Diameter | 1/2 in, 3/8 in |
Fitting Side A Tube Inner Diameter | 1/2 in |
Fitting Side B Tube Inner Diameter | 3/8 in |
Description
Reducing Coupler, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/2 in, Fitting Side B Tube Inner Diameter 3/8 in, Barb Style Single Barb, Fitting Material Polypropylene, Specific Fitting Shape Straight Reducing Connector, Application Air, Chemicals, Non-Potable Water, Pharmaceutical, Maximum Operating Pressure 125 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Standards RoHS, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ-FLO EASTMAN 2 gpm Aerated Outlet, 5/16"-27, 55/64"-27 Thread Size, Chrome, Brass (30151LF)
- ANVIL 3/4" x 3/4" x 1/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310038609)
- ZORO SELECT 1-1/4" x 3/4" FNPT Galvanized Reducer (5P937)
- NEWPORT BRASS Hot Water Dispenser in Flat Black (3200-5613/56)
- ELDON JAMES Straight Coupler, 3/8In, Barbed, Nylon, PK10 (C0-6BN)
- ELDON JAMES Elbow, Thread To Barb, Poly, 1/2 In, PK10 (L8-6HDPE)
- ELDON JAMES Straight Coupler, 1/8 In, Barbed, PVC, PK5 (C0-2NK)
- ELDON JAMES 3/8" Barbed x 1/2" MNPT 90 Degree Elbow PK 10 (L8-6WP)
- ELDON JAMES Elbow, 90 Deg, 3/4 In, HDPE, PK10 (L0-12HDPE)
- ELDON JAMES 1/4" Barbed 316L SS Straight Coupler Sch 10 (CO-4SS)
- THRIFCO PLUMBING Nylon 1/2 X 1/4 Barb Coupling (9429318)
- Eldon James Tube Fittings