Shop All Barbed Tube Fittings
Eldon James
1/2" x 3/8" Barbed PVC Reducing Coupling PK5
Mfr # C8-6NK
Zoro # G3418746
original price:
$14.39
1% off
new price: $14.19
/pk 5, $2.84/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material PVC
- Specific Fitting Shape Straight Reducing Connector
- Barb Size 1/2 in x 3/8 in
- Fitting Connection Type Barbed
- Compliance RoHS Compliant
Product Information
- Brand Eldon James
- MFR # C8-6NK
- Zoro # G3418746
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/2 in x 3/8 in |
Pipe Size (Fittings) | 1/2" x 3/8" |
Fitting Side A Tube Inner Diameter | 1/2 in |
Fitting Side B Tube Inner Diameter | 3/8 in |
Description
Reducing Coupler, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/2 in, Fitting Side B Tube Inner Diameter 3/8 in, Barb Style Single Barb, Fitting Material PVDF, Specific Fitting Shape Straight Reducing Connector, Application Air, Chemicals, Non-Potable Water, Pharmaceutical, Maximum Operating Pressure 260 psi @ 70 Degrees F, Maximum Operating Temperature 226 Degrees F, Standards RoHS, USP Class VI, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" x 10" Black Pipe Nipple Sch 80 (40714)
- ZORO SELECT Wye, Cast Iron, 3 in Pipe Size, Socket (221318)
- ELKAY Lustertone Sink, SS, LR25211, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LR25211)
- DELTA Traditional Wall Mount Pot Filler (1177LF)
- ELDON JAMES 1/2" Barbed Tee PK 10 (T0-8WP)
- ELDON JAMES Elbow, Thread To Barb, Poly, 3/4 In, PK10 (L12-12HDPE)
- ELDON JAMES Coupling, 1/16 In, PVDF, PK5 (C0-1NK)
- ELDON JAMES 3/8" Barbed 90 Degree Elbow PK 10 (L0-6WP)
- ELDON JAMES 1/8" Barbed 316L SS Tee Sch 10 (TO-2SS)
- ELDON JAMES Y Connector, 1/2 In, Barbed, HDPE, PK10 (Y0-8HDPE)
- ELDON JAMES 1/8" Barbed Straight Coupler PK 10 (C0-2WP)
- Eldon James Barbed Tube Fittings