Shop All Barbed Tube Fittings
Eldon James
1/2" Barbed x 3/8" MNPT 90 Degree Elbow PK 10
Mfr # L6-8WP
Zoro # G1291306
product price: $10.39
/pk 10, $1.04/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Barb Size 1/2 in
- Fitting Connection Type Barbed x MNPT
- Pipe Size - Pipe Fitting 3/8 in
Product Information
- Brand Eldon James
- MFR # L6-8WP
- Zoro # G1291306
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/2 in |
Pipe Size - Pipe Fitting | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Fitting Side A Tube Inner Diameter | 1/2 in |
Hex Size | 11/16 in |
Fitting Side B Pipe Size | 3/8 in |
Description
Elbow, 90 Degrees, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Inner Diameter 1/2 in, Barb Style Single Barb, Fitting Material Polypropylene, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Chemicals, Non-Potable Water, Pharmaceutical, Maximum Operating Pressure 125 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Standards RoHS, Color White, Hex Size 11/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Natural, Overall 100 ft L (NN-4-035-0100)
- ZORO SELECT Saddle Clamp, Pipe 6 In, Outlet 2 In (466E-528)
- EEMAX 208VAC, Commercial Electric Tankless Water Heater, Eyewash, Single Phase (SPEX8208T EE)
- VIEGA Viega MegaPress coupling With stop, 1/2" x 1/2" (90285)
- ELDON JAMES 1/2" Barbed Straight Coupler PK 10 (C0-8WP)
- ELDON JAMES Reducing Coupler, 1/4 x 1/8 In, HDPE, PK10 (C4-2HDPE)
- ELDON JAMES Elbow, 90 Deg, 5/8 In, Barbed, PVC, PK5 (L0-10NK)
- ELDON JAMES Y Connector, 3/8 In, Barbed, HDPE, PK10 (Y0-6HDPE)
- ELDON JAMES 3/16" Barbed x 1/4" MNPT 90 Degree Elbow PK 10 (L4-3WP)
- ELDON JAMES 1/8" Barbed 316L SS Tee Sch 10 (TO-2SS)
- ZORO SELECT Vacuum Connector, Reducig, 1/4x3/16In, PK10 (5ZMH0)
- Eldon James Tube Fittings