Shop All LED Under Cabinet Lighting
Elco Lighting
Zinnia™ LED Undercabinet Lights
Mfr # EUM43W
Zoro # G604100615
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Suitable for Wet Locations
- Lamp Type LED
- Finish White
- CRI 90
- Color Temperature 3000 K
Product Information
- Brand Elco Lighting
- MFR # EUM43W
- Zoro # G604100615
- UPC # 633999782888
- Country of Origin China
- Category LED Under Cabinet Lighting
Details
Standards | Suitable for Wet Locations |
Lamp Type | LED |
Finish | White |
CRI | 90 |
Color Temperature | 3000 K |
Dimmable | Triac/ELV |
Voltage | 120V |
Max. Fixture Wattage | 10 W |
Lumens | 900 lm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT Relax HD A15 E26 (Medium) LED Bulb Soft White 40 Watt Equivalence , 2PK (31313)
- HALO H1999 Socket Extender (H1999)
- METALUX Allpro Industrial, 4' 2L Unv1, Closed (APLBC-232)
- LIGHT EFFICIENT DESIGN 7W G23-2 RETROFIT, HORIZONTAL MTN ORIENTATION, 4000K (LED-7311-40K-G3)
- ELCO LIGHTING Flax™ LED Adjustable Undercabinet Lights (EUM22W)
- ELCO LIGHTING SAGE LED Undercabinet Lightbar (EUD3730W)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB11L30BZ)
- ELCO LIGHTING Ixia™ LED Low Voltage Undercabinet Lightbar (EUN52W)
- ELCO LIGHTING Azalea™ LED Undercabinet Lights (EUS45W)
- ELCO LIGHTING LED Adjustable Undercabinet Lights Accessories (EUMC24)
- JESCO SLEEK LED 48" 4000K 120V AC. Under Cabinet lighting Fixture (SG-LED-48/40-W)
- Elco Lighting LED Under Cabinet Lighting