Shop All LED Under Cabinet Lighting
Elco Lighting
Tansy™ LED Undercabinet Lights
Mfr # EUM32BZ
Zoro # G704100461
product price: $33.60
/ea
$33.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CRI 90
- Max. Fixture Wattage 7.2 W
- Color Temperature 3000 K
- Lumens 450 lm
- Lamp Type LED
Product Information
- Brand Elco Lighting
- MFR # EUM32BZ
- Zoro # G704100461
- UPC # 633999788071
- Country of Origin China
- Category LED Under Cabinet Lighting
Details
CRI | 90 |
Max. Fixture Wattage | 7.2 W |
Color Temperature | 3000 K |
Lumens | 450 lm |
Lamp Type | LED |
Voltage | 120V |
Finish | Bronze |
Dimmable | Triac/ELV |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFX Zoe LED Sconce - 120-277V, Length: 4" (ZOS505600L30MVBK)
- STREAMLIGHT Industrial Inspection Light, 160/40 lm (66700)
- ILC Replacement for Osram Sylvania QTP 3x32t8/unv Psn-sc (QTP 3X32T8/UNV PSN-SC OSRAM SYLVANIA)
- RAILHEAD GEAR Revolving Safety/Warning Light, Red (RM18-LED R)
- ELCO LIGHTING LED Adjustable Undercabinet Lights Accessories (EUMC24)
- ELCO LIGHTING Lotus II™ LED Undercabinet Light (EU3T08W)
- ELCO LIGHTING Lotus II™ LED Undercabinet Light (EU3T12W)
- ELCO LIGHTING Zinnia™ LED Undercabinet Lights (EUM43W)
- ELCO LIGHTING Azalea™ LED Undercabinet Lights (EUS45W)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB36L40BZ)
- JESCO SLEEK LED Adjustable 12" 6000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-12/60-W-SW)
- Elco Lighting LED Under Cabinet Lighting