Shop All LED Under Cabinet Lighting
Elco Lighting
Tansy™ LED Undercabinet Lights
Mfr # EUM31W
Zoro # G304100502
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Color Temperature 3000 K
- Lamp Type LED
- CRI 90
- Dimmable Triac/ELV
Product Information
- Brand Elco Lighting
- MFR # EUM31W
- Zoro # G304100502
- UPC # 633999765423
- Country of Origin China
- Category LED Under Cabinet Lighting
Details
Voltage | 120V |
Color Temperature | 3000 K |
Lamp Type | LED |
CRI | 90 |
Dimmable | Triac/ELV |
Lumens | 220 lm |
Finish | White |
Max. Fixture Wattage | 3.6 W |
Description
The ELCO LIGHTING brand TansyTM LED Undercabinet Lights feature a voltage of 120V, a color temperature of 3000 K, a lamp type of LED, dimmability of Triac/ELV, a lumen output of 220 lm, and a white finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 150 W, 1 Lamp HID Ballast (4CRJ2)
- PROGRESS LIGHTING One-Light Dome Glass 11-3/8" Close-to-Ceiling (P3924-09)
- ILC Replacement for Medical Illumination 0001255 replacement light bulb lamp (0001255 MEDICAL ILLUMINATION)
- RACE SPORT Terminator Series H11 Led Replacement Bulbs (White) (Pair) Pr (RSTBH11W)
- ELCO LIGHTING Zinnia™ LED Undercabinet Lights (EUM45W)
- ELCO LIGHTING LED Undercabinet Lightbars (EUD11CW)
- ELCO LIGHTING LED Adjustable Undercabinet Lights Accessories (EUMCS1)
- ELCO LIGHTING LED Undercabinet Lightbar Accessories (EUDC22)
- ELCO LIGHTING LED Undercabinet Lights Accessories (EUBC03)
- ELCO LIGHTING LED Adjustable Undercabinet Lights Accessories (EUMC24)
- AMAX LIGHTING Amax Lighting LEDPL1-WHT LED Puck Light, 4W, 3000 CCT, 360 Lumens, 82 CRI, White (LEDPL1-WHT)
- Elco Lighting LED Under Cabinet Lighting