Shop All LED Strip Lights
Elco Lighting
Super Flexible LED Tape Light
Mfr # EF26-24WW-16
Zoro # G704080688
Free Shipping & Returns
$82.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V
- Lamp Type LED
- Lumens 200 lm
- Color Temperature 3000 K
- Fixture Wattage 1.8 W
Product Information
- Brand Elco Lighting
- MFR # EF26-24WW-16
- Zoro # G704080688
- UPC # 633999028795
- Country of Origin China
- Category LED Strip Lights
Details
Voltage | 24V |
Lamp Type | LED |
Lumens | 200 lm |
Color Temperature | 3000 K |
Fixture Wattage | 1.8 W |
CRI | 93+ |
Description
AmbioTM EF26-24 is an architectural LED Tape Light. With 1.8W/ft and an industry leading 93+CRI. The product is designed to add light to coves, under cabinets and other niches while staying invisibly tucked away due to the products low profile. Factory custom cuts for hassle free projects. Standard rolls available.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRACYCLE REGULATED WASTE Jumbo Lamp, Recycling Box, 4 ft. (440-108-VS)
- MILWAUKEE TOOL REDLITHIUM USB Neck Light (400 Lumens) (2117-21)
- SYLVANIA LED25PAR38HODIM850FL40WRP (74794)
- HYLITE LED Repl Lamp for 18W/26W/32W VL CFL, 10W, 822 Lumens, 3500K, 10-Pack (HL-VL-G24A-10W-35K)
- ELCO LIGHTING 2 Wire LED Duralight™ (EDU2LEDBL)
- ELCO LIGHTING 4.4W/ft Indoor LED Tape Light (E44-2435-100)
- ELCO LIGHTING Electronic Dimmable LED Driver (Medium) (DRVE24V24DW)
- ELCO LIGHTING Shallow Mount Aluminum Channel (EUD31)
- ELCO LIGHTING 3.0W/ft. Indoor LED Tape Light (E30-2430)
- ELCO LIGHTING 4.4W/ft. Outdoor LED Tape Light (EW44-2440)
- ELCO LIGHTING 4.4W/ft High Density Indoor LED Tape Light (E45-2440-100)
- Elco Lighting LED Strip Lights