Shop All LED Under Cabinet Lighting
Elco Lighting
SAGE LED Undercabinet Lightbar
Mfr # EUD3530W
Zoro # G504095790
product price: $27.93
/ea
$27.93
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CRI 90+
- Lumens 720 lm
- Finish White
- Voltage 120V
- Color Temperature 3000 K
Product Information
- Brand Elco Lighting
- MFR # EUD3530W
- Zoro # G504095790
- UPC # 633999031313
- Country of Origin China
- Category LED Under Cabinet Lighting
Details
CRI | 90+ |
Lumens | 720 lm |
Finish | White |
Voltage | 120V |
Color Temperature | 3000 K |
Max. Fixture Wattage | 12 W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITECORE TIKI GITD 300 Lumen USB Rechargeable Keychain Flashlight with UV & High CRI Light (TIKI-GITD)
- ILC Replacement for Lumapro 4rzu6 replacement light bulb lamp, 10PK (4RZU6 LUMAPRO)
- FEIT ELECTRIC A15 827 6W/60W Cand Led 2700K (BPA1560C/827/LED/)
- BELL + HOWELL SPOTLIGHT SOLAR POWERED (2963)
- ELCO LIGHTING Lotus II™ LED Undercabinet Light (EU3T16W)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB36L40BZ)
- ELCO LIGHTING LED Undercabinet Lights Accessories (EUBJBXBZ)
- ELCO LIGHTING LED Adjustable Undercabinet Lights Accessories (EUMC36)
- ELCO LIGHTING Azalea™ LED Undercabinet Lights (EUS45W)
- ELCO LIGHTING Ixia™ LED Low Voltage Undercabinet Lightbar (EUN52W)
- ELCO LIGHTING LED Undercabinet Lightbar Accessories (EUDCL1)
- Elco Lighting LED Under Cabinet Lighting