Shop All LED Strip Lights
Elco Lighting
RGB 4.4W/ft. Indoor LED Tape Light
Mfr # E44-24M
Zoro # G504080680
product price: $10.74
/ea
$10.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- CRI 93+
- Fixture Wattage 4.4 W
- Lumens 165 lm
- Voltage 24V
Product Information
- Brand Elco Lighting
- MFR # E44-24M
- Zoro # G504080680
- UPC # 633999025978
- Country of Origin China
- Category LED Strip Lights
Details
Lamp Type | LED |
CRI | 93+ |
Fixture Wattage | 4.4 W |
Lumens | 165 lm |
Voltage | 24V |
Description
AmbioTM E44-24M is an architectural LED Tape Light. With 4.4W/ft and an industry leading 93+CRI. The product is designed to add light to coves, under cabinets and other niches while staying invisibly tucked away due to the products low profile. Factory custom cuts for hassle free projects. Standard rolls available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Red, 1/2 hr., 6 In. L, PK10 (9-86010)
- SHAT-R-SHIELD Fluorescent, 3', 30W, T12 CW, 4100K, PK30 (28018)
- ILC Replacement for GE General Electric G.E Ge-232-mv-n (GE-232-MV-N GE GENERAL ELECTRIC G.E)
- ILC Replacement for Westinghouse Mh100/u/m90/e/med replacement light bulb lamp (MH100/U/M90/E/MED WESTINGHOUSE)
- ELCO LIGHTING Flat 0.5W/ft. - 1W/ft. 120V LED Rope Light (EDF12WW-90)
- ELCO LIGHTING Shallow Mount Aluminum Channel (EUD31-8)
- ELCO LIGHTING Aluminum Channel Lens (EUDL33C)
- ELCO LIGHTING Dimmer with Built-in Driver (DIMTP3)
- ELCO LIGHTING Super Flexible LED Tape Light (EF26-24WW-16)
- ELCO LIGHTING 1.5 W/ft. Indoor LED Tape Light (E15-2440)
- MAXXIMA Low Profile Strip Light (M84450)
- Elco Lighting LED Strip Lights